Shop All Stationary Lift Tables
Vestil
Ergo Lift/Tilt Table, 4000 lb. Cap, 230V/Ph 1, 36"W, 48"L
Mfr # ULTT-3648-4-YEL230-1
Zoro # G7449316
product price: $5,219.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$5,219.99
Free 30-Day Returns
Key Features
- Load Capacity 4000
- Platform Length 48 in
- Platform Width 36 in
- HP 2
- Overall Width 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ULTT-3648-4-YEL230-1
- Zoro # G7449316
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Platform Width | 36 in |
Overall Width | 36 |
Width | 36 |
Details
Load Capacity | 4000 |
Item | Ergo Lift/Tilt Table,4K,230V/Ph 1,36x48 |
HP | 2 |
Phase | Single Phase |
Color | Yellow |
Material | Steel |
Description
Ergo Lift/Tilt Table,4K,230V/Ph 1,36x48
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Shelf Cart, Molded Plastic (Shelf), 3 Shelves, 400 lb (LP40E-B)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 3 in W, Nylon, Yellow (EEF3-903-12)
- WAUSAU TILE Planter, Rectangle, 72in.Lx18in.Wx18in.H (TF4170W22)
- BULK-STRAP Anchor Plate, 1 In., SS, PK2 (AP1SS)
- VESTIL Spring Scissor Table Part, SS, 4500 lb. Cap (SST-45-PSS-ST)
- VESTIL 20" X 16" Hydraulic Work Positioner, Load Cap. 330 lb. (WT-2016-FP)
- VESTIL 24" x 48" Electric Hydraulic Lift Table, Load Cap. 3000 lb. (EHLT-2448-3-43-QS)
- VESTIL High Profile Mech Post Table, Load Cap. 2000 lb., Platform Length: 36" (MT-2436-HP)
- VESTIL SPRING SCISSOR TABLE SOLID STEEL TOP 4,500 (SST-45-ST)
- VESTIL 18" X 18" Hydraulic Post Table, Load Cap. 500 lb. (HT-05-1818A-PSS)
- BISHAMON Scissor Lift Table Accordion Bellows (L5K-ABS)
- Vestil Lifting Tables