Shop All Stationary Lift Tables
Vestil
Ergo Lift/Tilt Table, 4000 lb. Cap, 115V/Ph 1, 54"W, 48"L
Mfr # ULTT-5448-4-YEL115-1
Zoro # G7460568
product price: $4,642.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$4,642.99
Free 30-Day Returns
Key Features
- Load Capacity 4000
- Platform Length 48 in
- Phase Single Phase
- Platform Width 54 in
- HP 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ULTT-5448-4-YEL115-1
- Zoro # G7460568
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Platform Width | 54 in |
Overall Width | 54 |
Width | 54 |
Details
Load Capacity | 4000 |
Item | Ergo Lift/Tilt Table,4K,115V/Ph 1,54x48 |
Phase | Single Phase |
HP | 2 |
Material | Steel |
Color | Yellow |
Description
Ergo Lift/Tilt Table,4K,115V/Ph 1,54x48
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISON LIFTING EQUIPMENT 2 Ton Geared Trolley, 20 Ft, 3.15" - 6.6" (GT020-20)
- RUBBERMAID COMMERCIAL Cube Truck, 1 cu. yd., 500 lb. Cap, Black (FG461100BLA)
- DAYTON Work Platform, L37", W37In, H66" (5UEW6)
- VESTIL Galvanized Steel P-Handle Truck with Hard Rubber Wheels, 500 Lb. Capacity, Gray (SPHT-500S-HR)
- VESTIL Spring Scissor Table Part, SS, 4500 lb. Cap (SST-45-PSS-ST)
- VESTIL Low Profile Post Lift Table, Load Cap. 1000 lb. (PT12-10)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-60)
- VESTIL Electric Hydraulic Lift Table, 4K, 36x72 (EHLT-3672-4-43)
- VESTIL E TYPE ELECTRIC LIFT TABLE 3K CAPACITY (EHE-3)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-48)
- VESTIL Rotary Air/Hydraulic Scissor Lift Table (AHLT-2448-3-43)
- Vestil Stationary Lift Tables