Shop All Stationary Lift Tables
Vestil
Ergo Lift/Tilt Table, 2000 lb. Cap, 460V/Ph 3, 54"W, 48"L
Mfr # ULTT-5448-2-YEL460-3
Zoro # G7460288
product price: $4,395.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$4,395.99
Free 30-Day Returns
Key Features
- Load Capacity 2000
- Platform Length 48 in
- HP 2
- Overall Width 54
- Phase Three Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ULTT-5448-2-YEL460-3
- Zoro # G7460288
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Width | 54 |
Platform Width | 54 in |
Width | 54 |
Details
Load Capacity | 2000 |
Item | Ergo Lift/Tilt Table,2K,460V/Ph 3,54x48 |
HP | 2 |
Phase | Three Phase |
Material | Steel |
Color | Yellow |
Description
Ergo Lift/Tilt Table,2K,460V/Ph 3,54x48
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gen. Purpse Dolly, Flush, 30inLx18inW, Blue (35YL99)
- MAG-MATE PowerLift(R) Lifting Magnet, 250 lb Cap, 5 In OAL (PNL0250)
- ZORO SELECT Self Dumping Hopper, 4000 lb., Orange (2577 ORANGE)
- SNAP-LOC Super-Duty Dolly, Red, 1800 Lb (SL1800D6R)
- VESTIL SPRING SCISSOR TABLE SOLID STEEL TOP 4,500 (SST-45-ST)
- VESTIL 24" x 48" Electric Hydraulic Lift Table, Load Cap. 3000 lb. (EHLT-2448-3-43-QS)
- VESTIL Spring Scissor Table Part, SS, 4500 lb. Cap (SST-45-PSS-ST)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb., Overall Width: 24" (DIE-2430-36-C)
- VESTIL 30" x 36" Hydraulic Air Post Table, Load Cap. 2000 lb. (HT-20-3036A-AIR)
- VESTIL 20" X 16" Hydraulic Work Positioner, Load Cap. 330 lb. (WT-2016-FP)
- NOBLELIFT ELECTRIC STATIONARY LIFT TABLE, 36"W x 48"L, 3300 LBS. CAP. (ELF33-36X48)
- Vestil Lifting Tables