Shop All Stationary Lift Tables
Vestil
Ergo Lift/Tilt Table, 2000 lb. Cap, 460V/Ph 3, 48"W, 48"L
Mfr # ULTT-4848-2-YEL460-3
Zoro # G7460461
product price: $3,936.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,936.99
Free 30-Day Returns
Key Features
- Load Capacity 2000
- Platform Length 48 in
- HP 2
- Overall Width 48
- Phase Three Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ULTT-4848-2-YEL460-3
- Zoro # G7460461
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Width | 48 |
Platform Width | 48 in |
Width | 48 |
Details
Load Capacity | 2000 |
Item | Ergo Lift/Tilt Table,2K,460V/Ph 3,48x48 |
HP | 2 |
Phase | Three Phase |
Material | Steel |
Color | Yellow |
Description
Ergo Lift/Tilt Table,2K,460V/Ph 3,48x48
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Chain Sling, Sngl Leg, 8800 lb, 3/8 In, 4 ft (38SOSW10X4)
- ZORO SELECT Flexible Bollard, Fold Down, 7-11/32" (133CMB)
- ADB HOIST RINGS Hst Ring, Bolt-On, 5/8-11in, 60 ft.-lb, SEHR (23002)
- DAYTON Cable, 1/16 in., 500 ft., 7 x 19, SS (33RG68)
- VESTIL 30" x 36" Hydraulic Air Post Table, Load Cap. 2000 lb. (HT-20-3036A-AIR)
- VESTIL Foot Pump Scissor Lift, 400 lb. Cap, 17-7/10"W, 27-3/5"L (SCTAB-400)
- VESTIL Low Profile Post Lift Table, Load Cap. 1000 lb. (PT12-10)
- VESTIL Roller Work Positioner, Load Cap. 800 lb. (HYD-RR-35)
- VESTIL SPRING SCISSOR TABLE SOLID STEEL TOP 4,500 (SST-45-ST)
- VESTIL 32" X 48" Hydraulic Post Table, Load Cap. 2000 lb. (HT-20-3248)
- SOUTHWORTH Scissor Lift Table, 4000 lb. Cap, 115V, 44"W, 48"L (4431432)
- Vestil Stationary Lift Tables