Shop All Stationary Lift Tables
Vestil
Ergo Lift/Tilt Table, 2000 lb. Cap, 230V/Ph 3, 54"W, 48"L
Mfr # ULTT-5448-2-YEL230-3
Zoro # G7460236
product price: $5,363.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$5,363.99
Free 30-Day Returns
Key Features
- Load Capacity 2000
- Platform Length 48 in
- HP 2
- Phase Three Phase
- Platform Width 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ULTT-5448-2-YEL230-3
- Zoro # G7460236
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Platform Width | 54 in |
Overall Width | 54 |
Width | 54 |
Details
Load Capacity | 2000 |
Item | Ergo Lift/Tilt Table,2K,230V/Ph 3,54x48 |
HP | 2 |
Phase | Three Phase |
Material | Steel |
Color | Yellow |
Description
Ergo Lift/Tilt Table,2K,230V/Ph 3,54x48
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIEZ Vibratory Feeder, 5 in. W x 22 in. L, Flat (26C)
- DAYTON Low Profile Hopper, 6000 Lb, 46x25 (5PKF0)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Push Trolley, 115V, Yellow (SEQP010SD-10)
- ZORO SELECT Rigid Caster, SS, 5in, 800 lb. (R-STA-5SVB)
- VESTIL Low Profile Mech Post Table, Load Cap. 2000 lb. (MT-2436-LP)
- VESTIL 18" X 18" Hydraulic Post Table, Load Cap. 500 lb. (HT-05-1818A-PSS)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb., Overall Width: 24" (DIE-2430-36-C)
- VESTIL Low Profile Post Lift Table, Load Cap. 1000 lb. (PT12-10)
- VESTIL Foot Pump Scissor Lift, 400 lb. Cap, 17-7/10"W, 27-3/5"L (SCTAB-400)
- VESTIL E TYPE ELECTRIC LIFT TABLE 3K CAPACITY (EHE-3)
- ZORO SELECT Hydraulic Lift Table, Load Cap. 500 lb. (HT-05-1818A)
- Vestil Stationary Lift Tables