Shop All Stationary Lift Tables
Vestil
Ergo Lift/Tilt Table, 2000 lb. Cap, 230V/Ph 3, 48"W, 48"L
Mfr # ULTT-4848-2-YEL230-3
Zoro # G7455126
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$4,999.99
Free 30-Day Returns
Key Features
- Load Capacity 2000
- Platform Length 48 in
- Overall Width 48
- HP 2
- Platform Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # ULTT-4848-2-YEL230-3
- Zoro # G7455126
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Width | 48 |
Platform Width | 48 in |
Width | 48 |
Details
Load Capacity | 2000 |
Item | Ergo Lift/Tilt Table,2K,230V/Ph 3,48x48 |
HP | 2 |
Phase | Three Phase |
Color | Yellow |
Material | Steel |
Description
Ergo Lift/Tilt Table,2K,230V/Ph 3,48x48
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Davit Crane (OZXR500DAV-ACW)
- GLOBAL INDUSTRIAL 6 Bushel Plastic Bulk Box Truck, Direct Mount Base, White, 33-2/5L x 23W x 24-1/2H (800311WH)
- CALDWELL Lifting Beam, 15000 lb. Limit, 72" Spread (20-7.1/2-6)
- ZORO SELECT Swivel Plate Caster, Rubber, 5 in., 325 lb. (1UHX6)
- VESTIL Low Profile Mech Post Table, Load Cap. 2000 lb. (MT-2436-LP)
- VESTIL PNEUMATIC SCISSOR LIFT TABLE 400 LB (AT-20)
- VESTIL Rotary Air/Hydraulic Scissor Lift Table (AHLT-2448-3-43)
- VESTIL Foot Pump Scissor Lift, 400 lb. Cap, 17-7/10"W, 27-3/5"L (SCTAB-400)
- VESTIL Electric Hydraulic Lift Table, 3K, 24x48 (EHLT-2448-3-43)
- VESTIL Spring Scissor Table, 4500 lb. Cap (SST-45)
- CABINETIZER Cabinet Lift Depth Extension, 24 (1424)
- Vestil Lifting Tables