Shop All Stationary Lift Tables
Vestil
Ergo Lift/Tilt Table, 2000 lb. Cap, 230V/Ph 3, 36"W, 48"L
Mfr # ULTT-3648-2-YEL230-3
Zoro # G7454931
product price: $3,978.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,978.99
Free 30-Day Returns
Key Features
- Load Capacity 2000
- Platform Length 48 in
- Overall Width 36
- HP 2
- Phase Three Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ULTT-3648-2-YEL230-3
- Zoro # G7454931
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Width | 36 |
Platform Width | 36 in |
Width | 36 |
Details
Load Capacity | 2000 |
Item | Ergo Lift/Tilt Table,2K,230V/Ph 3,36x48 |
HP | 2 |
Phase | Three Phase |
Material | Steel |
Color | Yellow |
Description
Ergo Lift/Tilt Table,2K,230V/Ph 3,36x48
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 16 ft. Two-Person Scaffolding Stage (2416)
- BLICKLE Swivel Plate Caster, Solid Rbr, 4", 440 lb., Caster Load Rating Range: Heavy-Duty (LK-POEV 100KA-14-SG)
- HI-RUN Tires and Wheels, 220 lb, Wheel Barrow (WB1004)
- CALDWELL Adj Pipe Tong, 2000lb, 15 to 20in Load dia (108-1-15/20)
- VESTIL 16" X 16" Hydraulic Post Table, Load Cap. 300 lb. (HT-03-1616A)
- VESTIL Spring Scissor Table Part, SS, 4500 lb. Cap (SST-45-PSS-ST)
- VESTIL SPRING SCISSOR TABLE SOLID STEEL TOP 4,500 (SST-45-ST)
- VESTIL Pneumatic Scissor Lift Table, 200 lb. Cap (AT-10)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-48)
- VESTIL PNEUMATIC SCISSOR LIFT TABLE 400 LB (AT-20)
- GLOBAL INDUSTRIAL Power Scissor Lift Table, Hand & Foot Control, 48 x 36, 2200 Lb Capacity (989034)
- Vestil Stationary Lift Tables