Shop All Stationary Lift Tables
Vestil
Ergo Lift/Tilt Table, 2000 lb. Cap, 230V/Ph 1, 36"W, 48"L
Mfr # ULTT-3648-2-YEL230-1
Zoro # G7455080
product price: $4,972.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$4,972.99
Free 30-Day Returns
Key Features
- Load Capacity 2000
- Platform Length 48 in
- Overall Width 36
- Platform Width 36 in
- Phase Single Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ULTT-3648-2-YEL230-1
- Zoro # G7455080
- UPC # 691215102698
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Width | 36 |
Platform Width | 36 in |
Width | 36 |
Details
Load Capacity | 2000 |
Item | Ergo Lift/Tilt Table,2K,230V/Ph 1,36x48 |
Phase | Single Phase |
HP | 2 |
Color | Yellow |
Material | Steel |
Description
Ergo Lift/Tilt Table,2K,230V/Ph 1,36x48
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 3/16 QUICK LINK, ZP, UPC, 4421140 (4421140)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 20000 lb., Lift 20 ft. (OZ100-20CHOP)
- ZORO SELECT Anchor Shackle, Screw Pin, 3/4" Body Size, Finish: Hot Galvanized (55AY22)
- KINEDYNE Heavy Duty Strap Band, Orange, 7 in. L, PK5 (80144GRA)
- VESTIL 32" X 48" Hydraulic Post Table, Load Cap. 2000 lb. (HT-20-3248)
- VESTIL SPRING SCISSOR TABLE SOLID STEEL TOP 4,500 (SST-45-ST)
- VESTIL 30" x 36" Hydraulic Air Post Table, Load Cap. 2000 lb. (HT-20-3036A-AIR)
- VESTIL 18" X 18" Hydraulic Post Table, Load Cap. 500 lb. (HT-05-1818A-PSS)
- VESTIL Electric Hydraulic Lift Table, 3K, 24x48 (EHLT-2448-3-43)
- VESTIL High Profile Mech Post Table, Load Cap. 2000 lb., Platform Length: 36" (MT-2436-HP)
- GLOBAL INDUSTRIAL Bellows Package For 48 x 36 Power Scissor Lift Tables (989038)
- Vestil Lifting Tables