Shop All Stationary Lift Tables
Vestil
Ergo Lift/Tilt Table, 2000 lb. Cap, 115V/Ph 1, 54"W, 48"L
Mfr # ULTT-5448-2-YEL115-1
Zoro # G7460251
product price: $4,463.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$4,463.99
Free 30-Day Returns
Key Features
- Load Capacity 2000
- Platform Length 48 in
- Phase Single Phase
- Overall Width 54
- HP 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ULTT-5448-2-YEL115-1
- Zoro # G7460251
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Width | 54 |
Platform Width | 54 in |
Width | 54 |
Details
Load Capacity | 2000 |
Item | Ergo Lift/Tilt Table,2K,115V/Ph 1,54x48 |
Phase | Single Phase |
HP | 2 |
Material | Steel |
Color | Yellow |
Description
Ergo Lift/Tilt Table,2K,115V/Ph 1,54x48
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 3/32" Cable Ferrule, Aluminum (7670814)
- KIRK LED Traffic Light, Dock Safety, 5" W, 10" H (503059037)
- US CARGO CONTROL Tie Down Chain Assembly 3/8" x 10' w/ Clevis Grab Hooks - Grade 100 (TC3810100)
- BAYHEAD PRODUCTS Cube Truck, MDPE, Gray, 7.5 cu. ft. (UT-6)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb. (DIE-2430-48-C)
- VESTIL Spring Scissor Table, 4500 lb. Cap (SST-45)
- VESTIL High Profile Mech Post Table, Load Cap. 2000 lb., Platform Length: 36" (MT-2436-HP)
- VESTIL Low Profile Post Lift Table, Load Cap. 1000 lb. (PT12-10)
- VESTIL PNEUMATIC SCISSOR LIFT TABLE 400 LB (AT-20)
- VESTIL Foot Pump Scissor Lift, 400 lb. Cap, 17-7/10"W, 27-3/5"L (SCTAB-400)
- CABINETIZER Cabinet Lift Depth Extension, 24 (1424)
- Vestil Lifting Tables