Shop All Stationary Lift Tables
Vestil
Ergo Lift/Tilt Table, 2000 lb. Cap, 115V/Ph 1, 36"W, 48"L
Mfr # ULTT-3648-2-YEL115-1
Zoro # G7454986
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$4,972.99
Free 30-Day Returns
Key Features
- Load Capacity 2000
- Platform Length 48 in
- Overall Width 36
- HP 2
- Phase Single Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # ULTT-3648-2-YEL115-1
- Zoro # G7454986
- UPC # 691215048576
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Width | 36 |
Platform Width | 36 in |
Width | 36 |
Details
Load Capacity | 2000 |
Item | Ergo Lift/Tilt Table,2K,115V/Ph 1,36x48 |
HP | 2 |
Phase | Single Phase |
Color | Yellow |
Material | Steel |
Description
Ergo Lift/Tilt Table,2K,115V/Ph 1,36x48
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN SUB ASSY FOR 9/32" CHAIN, SMA028 (SMA028)
- ZORO SELECT Rgd Plate Caster, Rubber, 4 in., 400 lb. (B-POEV 102KA-12-SB)
- DAYTON Cable, 3/32 In, L 100 Ft, WLL 240 Lb (2RZY4)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 10BF (UG10)
- VESTIL 24" x 48" Electric Hydraulic Lift Table, Load Cap. 3000 lb. (EHLT-2448-3-43-QS)
- VESTIL Electric Hydraulic Lift Table, 4K, 36x72 (EHLT-3672-4-43)
- VESTIL Roller Work Positioner, Load Cap. 800 lb. (HYD-RR-35)
- VESTIL Electric Hydraulic Lift Table, 3K, 24x48 (EHLT-2448-3-43)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-60)
- VESTIL 18" X 18" Hydraulic Post Table, Load Cap. 500 lb. (HT-05-1818A-PSS)
- GLOBAL INDUSTRIAL 2200 Lb. Capacity Power Scissor Lift Table with Hand Control, 48L x 28W Platform (989018)
- Vestil Lifting Tables