Shop All Utility Carts
Vestil
Ergo Handle Cart, Steel, 2 Shelves, 2400 lb
Mfr # DH-MR2-2436
Zoro # G5044877
product price: $509.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$509.99
Free 30-Day Returns
Key Features
- Overall Length 60"
- Overall Width 30"
- Material Steel
- Color Blue
- Load Capacity 2400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # DH-MR2-2436
- Zoro # G5044877
- UPC # 691215013369
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Length | 60" |
Overall Width | 30" |
Platform Length | 42.875" |
Shelf Length | 36" |
Caster Wheel Width | 2" |
Details
Material | Steel |
Color | Blue |
Load Capacity | 2400 lb |
Item | Ergo Handle Cart |
Number of Shelves | 2 |
Includes | Rolls on 2 rigid, 2 swivel 8" x 2" casters with roller bearings. |
Number of Caster Wheels | 4 |
Wheel Material | Mold on Rubber |
Features | The patented ergonomic handle decreases fatigue by allowing the operator to easily maneuver the cart. |
Assembled | No |
Application | The Ergo-Handle Cart is constructed of heavy-duty steel. |
Description
Ergo Handle Cart,Rubber Casters,24 x 36
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KFI Suzuki Eiger / Vinson Mount (100555)
- IDEAL WAREHOUSE INNOVATIONS Replacement Checklist Book, 1 3/8" W, PK5 (70-1077-CP)
- OZ LIFTING PRODUCTS Davit Crane (OZXR500DAV-DCW)
- ZORO SELECT Walk Ramp, Apron End, 2000 lb, 38 In x 6 ft (1VKD1)
- VESTIL Aluminum Multi-Use Cart, Brakes, Nestable, 550 lb., 1 Shelves, 550 lb (LUG-B)
- VESTIL High Duty Truck.27.5 x 51, Mold-On-Rubber, Steel, 3 Shelves, 1000 lb (SPS-HD-2852)
- VESTIL Steel 2 Shelves, 5000 lb (SPC-3668-2L)
- VESTIL Mechanical Cart, Stainless Steel, 660 lb (CART-660-M-PSS)
- VESTIL Optional Steel Handle PCS-HDL for Interlocking Plastic Dolly (PCS-HDL)
- VESTIL Ergo Handle Cart - Extra Heavy Duty, Steel, 2 Shelves, 4000 lb (DH-PH4-2448)
- LITTLE GIANT Flat Handle Deep Shelf Utility Cart, Steel, 2 Shelves, 1,200 lb (DS2436X125PY)
- Vestil Utility Carts