Shop All Dollies
Vestil
Ergo Elevated Bucket/Pail Dolly, 100 lb
Mfr # PDOL-26
Zoro # G5043845
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow
- Load Capacity 100 lb
- Wheel Diameter 3"
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Wheel Diameter | 3" |
Platform Length | 29.375" |
Overall Length | 29.375 |
Overall Width | 29.375 |
Caster Width | 1.25 in |
Overall Height | 32.125 |
Height | 33 in |
Details
Material | Steel |
Color | Yellow |
Load Capacity | 100 lb |
Item | Dolly |
Assembled | Yes |
Wheel Material | Poly on Poly |
Includes | (1) Ergonomic Elevated Bucket & Pail Dolly; (4) Swivel Casters |
For Use With | Works with round, square buckets, and boxes. |
Features | Elevated bucket/pail platform to create less fatigue and strain. Use square buckets and boxes for ideal operation. Vinyl sleeves firmly grip the pail/box for maximum efficiency. Folds flat for storage and includes four swivel casters for portability |
Description
Dolly
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIBILT SHELVING SYSTEMS Security Cage, Mob, Solid Shlf-3, 24x48x69 (MSEC483F-SLD)
- SAFTCART Cylinder Truck, 2 Cylinder, 890 lb. (730-12)
- FAIRBANKS General Purpose Dolly, 1000 lb. (ED15-1830-3HR)
- ZORO SELECT Anchor Shackle, 10,000 lb, Alloy Steel (55AY33)
- VESTIL Carpet End Hardwood Dolly, 0.9K lb., 12x18 (HDOC-1218-9)
- VESTIL Black All Terrain Eight Wheel Dolly 1000 lb Capacity (ALL-T-D6W-1000)
- VESTIL Blue Rug Dolly Fully Pneumatic Wheels 500 lb Capacity 61 x 26 x 20 (CARPET-45)
- VESTIL Hardwood Dolly - Open Deck (HDOF-2436-9)
- VESTIL 8.5x8.5 Cast Aluminum Dolly, 6,000 lb Capacity (VPRDO-4)
- VESTIL Hardwood Dolly - Solid Deck (HDOS-2436-9)
- ALEMITE 120 LB Dolly (AL316315-5)
- Vestil Dollies