Shop All Festoon System Cable & Connectors
Vestil
Engine Hoist Telescopic Legs, 4K, cap
Mfr # EHN-40-T
Zoro # G5439659
product price: $506.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$506.99
Free 30-Day Returns
Key Features
- Capacity (Lb.) 4000 lb
- Overall Height (In.) 57
- Weight (Lbs.) 245
- Material Steel
- Finish Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # EHN-40-T
- Zoro # G5439659
- UPC # 691215049559
- Country of Origin China
- Category Festoon System Cable & Connectors
Dimensions
Overall Height (In.) | 57 |
Details
Item | Engine Hoist Telescopic Legs,4K,cap |
Capacity (Lb.) | 4000 lb |
Weight (Lbs.) | 245 |
Material | Steel |
Finish | Painted |
Color | Yellow |
Load Capacity | 4000 |
Description
Engine Hoist Telescopic Legs,4K,cap
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE TURNBUCKLE E/E 5/16X9"" (N221-754)
- REVVO Jacking Caster, 6" With Cast Iron Wheel (JA-6CIB)
- VESTIL Foot Pump Scissor Cart, 1000 lb. Cap, 48"W, 32"L (CART-32-10-M)
- CAMPBELL CHAIN & FITTINGS 1/8" Wire Rope Clip, Electro-Galvanized (T7670419)
- VESTIL Engine Hoist Folding Legs, 4K (EHN-40-C)
- VESTIL Portable Work Area Gantry Crane, 1K (FPG-10)
- VESTIL Portable Work Area Gantry Crane, 600 lb. (FPG-6)
- VESTIL Fixed Height Steel Gantry Crane, 4K, 15 ft (FHS-4-15)
- VESTIL Engine Hoist Telescopic Legs, 6K, cap (EHN-60-T)
- VESTIL Portable Cantilever Hoist, 4000 lb. (P-JIB-4)
- DAYTON Festoon End Clamp, 1/4 In, Large Round (33N272)
- Vestil Lifting Equipment