Shop All Guard Rails
Vestil
ENERGY ABSORBING PLATE
Mfr # BOL-EAP-R-3-8X8
Zoro # G101793754
product price: $84.59
/ea
Free Shipping & Returns
$84.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel/Rubber
- Length 8
- Width 8
- Overall Length 8
- Overall Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # BOL-EAP-R-3-8X8
- Zoro # G101793754
- UPC # 691215339872
- Country of Origin India
- Category Guard Rails
Dimensions
Length | 8 |
Width | 8 |
Overall Length | 8 |
Overall Height | 3 |
Overall Width | 8 |
Depth | 8 |
Height | 3 |
Details
Material | Steel/Rubber |
Color | Black |
Features | Rubber bonded core. Minimizes damage from contact. Pre-drilled mounting holes. Steel plate construction |
For Use With | BOL-24-4.5, BOL-24-5.5, BOL-36-4.5, BOL-36-5.5, BOL-42-4.5, BOL-42-5.5, BOL-48-4.5, BOL-48-5.5, BOL-62-4.5, BOL-62-5.5, BOL-72-4.5, BOL-72-5.5, HPRO-36-24-4, HPRO-36-36-4, HPRO-36-42-4, HPRO-48-24-4, HPRO-48-36-4, HPRO-48-42-4, HPRO-60-42-4, HPRO-72-42-4, LPRO-36-16-4, LPRO-36-9-4, LPRO-48-16-4, LPRO-48-9-4, LPRO-60-9-4, LPRO-72-9-4, TEG-24-24-4, TEG-24-36-4, TEG-24-42-4, TEG-30-24-4, TEG-30-36-4, TEG-30-42-4 |
Finish | Painted |
Weight | 26 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 50' Yellow Ratchet Strap w/ Black Flat Hooks (5050FH-Y)
- DAYTON Standard Platform Truck, 2000 lb., 48 In L (13X465)
- WERNER Cable Hook and V Rung Assembly, Aluminum (92-88)
- MAGLINER Narrow Aisle Hand Truck, 500 lb., 8 in dia (NTKC36E1B5)
- VESTIL Railing Gate P-Shaped 48x36 Yellow (VDKR-G4)
- VESTIL Toe Board, 68-5/8 in. Overall L (TOE-B-72-N)
- VESTIL Steel Double Socket, No Toeboard (VDKR-W-102)
- VESTIL Adjustable Perimeter Guard - Panel (APG-M-35)
- VESTIL Low Profile Rack Guard (NPG4-12)
- VESTIL Pipe Safety Railing Base (VDKR-BASE)
- BLUFF MANUFACTURING Inline Post, 11 ga. Steel, Lift-Out, Yellow (MPBP20-YEL)
- Vestil Warehouse Safety Guards & Protectors