Shop All Lifting Truck Accessories
Vestil
ELECTRIC TRUCK OPTION-RIDER PLATFORM KIT
Mfr # EPT-45-RP-KIT
Zoro # G501798182
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 15.9688
- Overall Length 16.4063
- Overall Width 16
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # EPT-45-RP-KIT
- Zoro # G501798182
- UPC # 691215076869
- Country of Origin China
- Category Lifting Truck Accessories
Dimensions
Overall Height | 15.9688 |
Overall Length | 16.4063 |
Overall Width | 16 |
Platform Length | 16.4063" |
Size | 16.4063 x 16 x 15.9688 |
Depth | 16.4063 |
Height | 15.9688 |
Length | 16.4063 |
Width | 16 |
Details
Material | Steel |
Color | Black |
Load Capacity | 500 lb |
Assembled | Yes |
Includes | Flip down design for easy use |
Features | Field install is quick and easy. Rider platform allows user to safely ride on unit. Steel construction for lasting use. Flip down design for easy use |
Weight | 20 |
Application | Rider Platform available for 4,500 lbs. capacity Electric Pallet Trucks |
For Use With | EPT-2048-45, EPT-2048-45-AGM, EPT-2748-45, EPT-2748-45-AGM, EPT-2748-45-SCL, EPT-2748-45-SCL-AGM |
Description
Optional Rider Platform, Field Installed for the Electric Powered Trucks.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 230V, Yellow (NER010LD-10)
- TRI-ARC 14 ft. 6" Ladder, Walk-Thru Fixed, Steel, 12-Rung, Steel, 12 Steps, Safety Yellow Finish (WLFS0212-Y)
- CAMPBELL CHAIN & FITTINGS #9 Alloy Latched Swivel Hoist Hook, 7 Ton PL, Forged Alloy, Painted Orange (3952915PL)
- VESTIL Magnetic Lifter 1200 lb Capacity (ML-12)
- VESTIL HEFTI-LIFT ATTACH SS PLATFORM (HYDC-SSP)
- VESTIL WORK POSITIONER OPTIONAL V BLOCK (MWP-VBLK)
- VESTIL PALLET WAND 55..25 IN LONG (PKG-WAND)
- VESTIL PNEUMATIC TWIN FOOT SWITCH (FC-2P)
- VESTIL Incandecent Single Arm Load Light, 24" (LL-24)
- VESTIL 750 lb. Hydraulic Lift Cart, Load Cap. 750 lb. (HYDRA-4-AF-18)
- VESTIL Swivel Hook Forklift Truck Hoisting Hook, 4000 Lbs. Capacity (LM-HP4-S)
- Vestil Lifting Trucks