Shop All Shrink Wrapping Machines
Vestil
Electric Shrin k Wrap Heatgun, 60" Cord
Mfr # SH-GUN-E
Zoro # G5436350
product price: $44.45
/ea
$44.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Heating Element Material Coiled Wire
- Temp. Range 700 Degrees F to 900 Degrees F
- Max. Temperature 800 Degrees F - 999 Degrees F
- Features Easy to Use and Great for Packaging Small Items, Lightweight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SH-GUN-E
- Zoro # G5436350
- UPC # 691215036030
- Country of Origin China
- Category Shrink Wrapping Machines
Dimensions
Cord Length | 5 ft |
Details
Item | Heat Gun |
Voltage | 115V AC |
Heating Element Material | Coiled Wire |
Temp. Range | 700 Degrees F to 900 Degrees F |
Max. Temperature | 800 Degrees F - 999 Degrees F |
Features | Easy to Use and Great for Packaging Small Items, Lightweight |
Minimum Temperature | 700 Degrees F |
Standards | OSHA |
LCD Display | No |
Power Source | Corded |
Application | Electric Shrink Wrap |
Min. Temperature | 600 Degrees F and Higher |
Kit Contents | (1) Bare Tool |
Tool Type | Heat Gun |
Heat Gun Handle Style | Pistol-Grip |
Tool Weight | 22 lb |
Maximum Temperature | 900 Degrees F |
Temperature Range | 700 Degrees to 900 Degrees F |
Handle Style | Pistol-Grip |
Nominal Voltage | 115V AC |
Description
Heat Gun, Heat Gun Handle Style Pistol, Voltage 115V AC, Maximum Temperature 900 Degrees F, Minimum Temperature 700 Degrees F, Temperature Range 700 Degrees to 900 Degrees F, LCD Display No, Kit Contents (1) Bare Tool, Tool Brand Vestil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE At A Glance AAGE717T50 Daily Desk Calendar Refill with Tabs (AAGE717T50)
- NINJATEK Armadillo Grass 1.75Mm 1Kg (3DAR0617510)
- ALLIANCE RUBBER Rubberbands, Canbandz, 12X1/4, PK50 (07825)
- BSC PREFERRED 12 x 8 x 30'' - 1 Mil Gusseted Poly Bags, 500PK (S-7498)
- VESTIL Material Pallet Stretch Wrap Machine (PEL-100A-D3-SWA)
- VESTIL WRAP MACHINE OPTION - APPROACH RAMP 36IN (SWA-R-4836)
- VESTIL Semi-Automatic Medium Duty Wrap Machine (SWA-82-AW)
- VESTIL Squeezegrip Stretch Wrap Dispenser (SWD-3)
- ENCORE PACKAGING Adjustable Support Table for Motorized Ring Wrapper 25 (EP-6700-25-ST)
- SEALER SALES YC-Series 18" x 18" L-Bar Sealer w/ Film Roller (YC-450HL)
- GLOBAL INDUSTRIAL Semi-Automatic Stretch Wrap Machine For 20W Rolls (412409)
- Vestil Stretch & Shrink Wrap