Shop All Forklifts
Vestil
ELECTRIC POWERED TUGGER HVY DUTY 5K PULL CAP
Mfr # E-TUG-HD-50
Zoro # G701798159
original price:
$6,989.43
17% off
Item requires special delivery charges. A $315.00 per item surcharge will be applied.
$5,753.99
Free 30-Day Returns
Key Features
- Overall Height 47.25
- Overall Length 67.25
- Overall Width 30
- Fork Length 67.25 in
- Color Black / Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Height | 47.25 |
Overall Length | 67.25 |
Overall Width | 30 |
Fork Length | 67.25 in |
Wheel Diameter | 16" |
Platform Length | 67.25" |
Fork Width | 30 in |
Depth | 67.25 |
Size | 67.25 x 30 x 47.25 |
Height | 47.25 |
Details
Color | Black / Yellow |
Load Capacity | 5000 lb |
Assembled | Yes |
Weight | 589 |
Material | Steel |
Voltage | 24V |
Application | The Electric Powered Tuggers are suitable to use in airports, hospitals, and wholesale and retail stores. |
Features | Durable steel construction. Powder coated surface for long term toughness. DC operated for consistent power supply. Large tires for increased traction |
Description
Having a heavy duty electric tugger is a tremendous asset when moving heavy trailers and carts. Predominantly used in airports, warehouses and other facilities, this tugger is great for compact and condensed areas when open space is limited. It not only has the ability to pull loads, but push them as well without exreme stress or strain on the user's body. Easy to reach button controls are centrally located on steering handle. Unit includes batteries, battery charger and battery level gauge.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Low Profile Mech Post Table, Load Cap. 2000 lb. (MT-2436-LP)
- XTEND + CLIMB 4 Steps, Aluminum Step Stool, 375 lb. Load Capacity, Silver (WT-4)
- DAYTON Cable, 3/32 In, L 100 Ft, WLL 240 Lb (2RZY4)
- LIFT-ALL Web Sling, Type 4, 5 ft L, 2 in W, Polyester, Yellow (EE1602DTX5)
- VESTIL ELECTRIC POWERED TUGGER HVY DUTY 3K PULL CAP (E-TUG-HD-30)
- VESTIL ELECTRIC POWERED TUGGER HVY DUTY 7K PULL CAP (E-TUG-HD-70)
- EKKO Tow Tractor Tugger, 10000 lb., Capacity (EG30)
- ZORO SELECT Electric Powered Tugger, 1K Tug Series (E-TUG-10)
- ZORO SELECT Electric Powered Tugger Multi Mover (E-TUG-MM)
- ZORO SELECT Electric Powered Tugger, 2K Tug Series (E-TUG-20)
- ZORO SELECT Electric Powered Tugger Double Side Hook (E-TUG-ADSH)
- Vestil Lifting Trucks