Shop All Pallet Jacks
Vestil
ELECTRIC PALLET TRUCK W/SINGLE FK 2600# CAPACITY
Mfr # EPT-SF-1232-26
Zoro # G401798190
product price: $4,084.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,084.99
Free 30-Day Returns
Key Features
- Overall Height 46
- Overall Length 57.5
- Overall Width 25.25
- Material Steel
- Color Black / Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # EPT-SF-1232-26
- Zoro # G401798190
- UPC # 691215346085
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Height | 46 |
Overall Length | 57.5 |
Overall Width | 25.25 |
Platform Length | 57.5" |
Fork Length | 32 in |
Lifting Height Max. | 7.625 in |
Fork Width | 12 in |
Length | 57.5 |
Size | 57.5 x 25.25 x 46 |
Width | 25.25 |
Height | 46 |
Depth | 57.5 |
Details
Material | Steel |
Color | Black / Yellow |
Load Capacity | 2600 lb |
Assembled | Yes |
Power Source | Electric |
Wheel Material | Poly on Steel |
Includes | This unit is battery operated for consistent steady use. Powder-coated finish for baked in added toughness. Horn is also included. |
Frame Material | Steel |
Features | Single fork design. Compact design for crowded areas. Single handle control for precise positioning. (2) 12V AGM batteries |
Voltage | 24 V |
Weight | 296 |
Application | The one fork design enables users to pick up and transfer items with a single fork pocket that would previously be difficult to maneuver such as half size pallets or bulk containers. |
Description
There are jobs where a standard electric pallet truck will suffice, but sometimes the job requires something unique. And with the single fork electric pallet truck that requirement is fulfilled. The one fork design enables users to pick up and transfer items with a single fork pocket that would previously be difficult to maneuver such as half size pallets or bulk containers. With a walk behind set-up, the controls are organized in an accessible central location on or near the driving handle. This unit is battery operated for consistent steady use. Powder-coated finish for baked in added toughness.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 275 lb (32J894)
- MIDWEST FASTENER Clothesline Coat/Stl Plst 50Ft (11268)
- OZ LIFTING PRODUCTS Davit Crane (OZXR500DAV-DCW)
- ZORO SELECT Self-Dumping Hopper, 9.0 cu. ft. Cap. (3355LPGray)
- VESTIL Electric Pallet Truck, 4.5K, 20x48 (EPT-2048-45)
- VESTIL Full Featured Deluxe Pallet Jacks 6 Pack Crated 6000 lb 27 x 48 (PM6-2748-6PKG)
- VESTIL All-Terrain Pallet Truck, 2K, 48" Fork (ALL-T-2-48)
- VESTIL Electric Pallet Truck 4.5K 27x96 (EPT-2796-45-AGM)
- VESTIL Economy Round Base Stabilizing Jack, 5K (SJ-35)
- VESTIL ROUGH TERRAIN DC BATTERY PK AC DRIVE MOTOR 48" 3K (RT-EPT-3-48)
- EOSLIFT Standard M25D Manual Pallet Jack 5,500 lbs. 27 in. x 48 in. with Polyurethane Wheels (M25D)
- Vestil Pallet Jacks