Shop All Pallet Jacks
Vestil
Electric Pallet Truck, 4.5K, 27x96
Mfr # EPT-2796-45
Zoro # G5425415
product price: $9,598.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.
$9,598.99
Free 30-Day Returns
Key Features
- Overall Height 53-1/8"
- Overall Length 123.82"
- Overall Width 28-3/4"
- Material Steel
- Color Black / Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # EPT-2796-45
- Zoro # G5425415
- UPC # 691215086769
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Height | 53-1/8" |
Overall Length | 123.82" |
Overall Width | 28-3/4" |
Platform Length | 125" |
Fork Width | 7-1/2 in |
Fork Length | 96in |
Roller Dia. | 3-1/8" |
Details
Material | Steel |
Color | Black / Yellow |
Load Capacity | 4500 lb |
Item | Pallet Truck |
Assembled | Yes |
Voltage | 24V DC |
Wheel Material | Poly on Steel |
Roller Material | Poly on Steel |
Includes | Adjustable Tie-Rods; 6 AA Batteries; Electromagnetic Disc Brake; Battery Level Gauge |
Features | Reinforced Welded Forks; High-Torque Drive; 1.20kW Drive; 1.30kW Lift Motor |
Description
Electric Pallet Truck,4.5K,27x96
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUTTON-LAINSON Electric Winch, 120V, 4000 lb, 7/32" x 50' Cable (24876)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 4 in W, Polyester, Yellow (EE1604DFX5)
- ZORO SELECT Steel Utility Cart with See-Through Ventilated Walls & Lipped Metal Shelves, Flat, 2 Shelves (RSC12-EX2436-2-5PO-95)
- ZORO SELECT Platform Truck, 3600lb, 60in x 30in, 45in H (EPT3RH30606PU95)
- VESTIL FULL FEATURED PALLET TRUCK 5.5K 27 X 48 WHITE (PM5-2748-WT)
- VESTIL FULL FEATURED PALLET TRUCK 5.5K 27 X 48 BLUE (PM5-2748-BL)
- VESTIL Low Profile Pallet Truck, 4K, 33 x 48 (PM4-3348-LP)
- VESTIL Pramac Hand Pallet Truck, 27x48 (PMC-PM5-2748)
- VESTIL Pramac Mini Hand Pallet Truck, 16x32 (PMC-PM5-1632)
- VESTIL Econo Pallet Truck, Nylon Wheel, 27 x 48 (PM5-2748-N)
- NOBLELIFT EXTRA LONG FORKS PALLET JACK - FORK SIZE: 27"x98" – CAPACITY: 4400 LBS (ACL44-2798)
- Vestil Pallet Jacks & Pallet Tilters