Shop All Pallet Jacks
Vestil
Electric Pallet Truck 4.5K 27x96
Mfr # EPT-2796-45-AGM
Zoro # G5044676
product price: $11,159.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$11,159.99
Free 30-Day Returns
Key Features
- Overall Height 51"
- Overall Length 125"
- Overall Width 30"
- Material Steel
- Color Black / Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # EPT-2796-45-AGM
- Zoro # G5044676
- UPC # 691215106870
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Height | 51" |
Overall Length | 125" |
Overall Width | 30" |
Platform Length | 125" |
Fork Length | 96in |
Fork Width | 27 in |
Roller Dia. | Load : 2-3/4"; Stabilizing: 1-1/2" |
Details
Material | Steel |
Color | Black / Yellow |
Load Capacity | 4500 lb |
Item | Electric Pallet Truck |
Assembled | Yes |
Steering Arc | 52 |
Voltage | 24V DC |
Features | Fully Powered Pallet Truck Makes Movement of Pallets Quick And Easy, Safety Belly Reverse Button Improves Worker Safety, Easy To Operate Throttle For Forward And Reverse Direction |
Wheel Material | Poly on Steel |
Includes | Fingertip Raise And Lower Buttons For Operator Convenience |
Construction | Steel |
Roller Material | Poly on Steel |
Description
Electric Pallet Truck 4.5K 27x96
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT General Purpose Hand Truck, 800 lb. (8YFH1)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 14BF (KG14 AB1)
- JET Mini-Puller, 1000 lb. Load Capacity, 10 ft Hoist Lift (JLP-050A-10)
- MAASDAM Wire Grip, 1000 lb. (8050-10)
- VESTIL Econo Pallet Truck, Nylon Wheel, 27 x 48 (PM5-2748-N)
- VESTIL Electric Pallet Truck, Overall 48.625 H (RT-EPT-3-24)
- VESTIL Single Fork Pallet Lift Truck 10-1/2 x 32 600 Lb. Cap. (VHPS-NM-600-39)
- VESTIL Electric Pallet Truck, 4.5K, 27x48 (EPT-2748-45)
- VESTIL Electric Pallet Truck, 4.5K, 27x96 (EPT-2796-45)
- VESTIL Pramac High Lift Pallet Truck (PMC-HIPM-21-DC)
- VESTIL All-Terrain Pallet Truck, 2K, 48" Fork (ALL-T-2-48)
- Vestil Pallet Jacks