Shop All Pallet Jacks
Vestil
Electric Pallet Truck, 3K, 20x47
Mfr # EPT-2047-30
Zoro # G5425555
product price: $4,693.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$4,693.99
Free 30-Day Returns
Key Features
- Overall Height 47-3/4"
- Overall Length 67"
- Overall Width 28-1/4"
- Material Steel
- Color Black / Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # EPT-2047-30
- Zoro # G5425555
- UPC # 691215060615
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Height | 47-3/4" |
Overall Length | 67" |
Overall Width | 28-1/4" |
Platform Length | 64" |
Fork Width | 6 in |
Roller Dia. | 3" |
Fork Length | 45in |
Details
Material | Steel |
Color | Black / Yellow |
Load Capacity | 3300 lb |
Item | Pallet Truck |
Assembled | Yes |
Features | Reinforced Welded Forks; High-Torque Drive; 0.70kW Drive; 1.30kW Lift Motor; 3"dia. X 1.42" Stabilizing Roller |
Roller Material | Poly on Steel |
Voltage | 24V DC |
Wheel Material | Poly on Steel |
Includes | Adjustable Tie-Rods; 2 AA Batteries; Electromagnetic Disc Brake; Battery Level Gauge |
Description
Electric Pallet Truck,3K,20x47
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Ken Forging TB108-HDG - Turnbuckle Body - Galvanized - 3/4 - 10 Dia. x 8-7/16" L - Made In USA (TB108-HDG)
- DAYTON Festoon Lead Car, Flat Cable (33N227)
- DAYTON Cable, 3/8 in., 50 ft., 7 x 19, Steel (33RH64)
- XPOSE SAFETY Molded Rubber Tie Down Straps 15 in , 25PK (TS-15-25)
- VESTIL Low Profile Pallet Truck, 4K, 27 x 48 (PM4-2748-LP)
- VESTIL Single Fork Pallet Lift Truck 10-1/2 x 32 600 Lb. Cap. (VHPS-NM-600-39)
- VESTIL Pallet Truck Platform, 4.5K, 27x48 (EPT-2748-45-RP)
- VESTIL Big Foot Trailer Stabilizing Jack (BFSJ-2748-100)
- VESTIL Yellow Pallet Truck, 5.5K, 27 x 48 (PM5-2748-Y)
- VESTIL Economy Round Base Stabilizing Jack, 5K (SJ-35)
- ZORO SELECT Pallet Jack, Load Capacity 4400 lb. (55NR94)
- Vestil Pallet Jacks & Pallet Tilters