Shop All Platform Trucks
Vestil
Electric Material Handling Cart 1500 lb. Capacity
Mfr # EMHC-2860-1
Zoro # G5439631
original price:
$3,733.80
5% off
new price: $3,539.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$3,539.99
Free 30-Day Returns
Key Features
- Overall Height 42 in
- Overall Length 68 5/8 in
- Overall Width 60 in
- Material Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # EMHC-2860-1
- Zoro # G5439631
- UPC # 691215117470
- Country of Origin China
- Category Platform Trucks
Dimensions
Overall Height | 42 in |
Overall Length | 68 5/8 in |
Overall Width | 60 in |
Platform Length | 68.6875"; 60" |
Deck LxWxH | 60 in x 28 in x 12 in |
Shelf Width | 28" |
Shelf Length | 60 in |
Deck Width | 28 in |
Deck Height | 12 in |
Caster Wheel Dia. | 9 in |
Deck Length | 60 in |
Overall LxWxH | 68-5/8 in x 60 in x 42 in |
Axle-Mounted Wheel Dia. | 10 in |
Description
Powered Metal-Deck Platform Truck, Load Capacity 1,500 lb, Deck Length 60 in, Deck Width 28 in, Deck Height 12 in, Deck Construction Solid, Deck Material Aluminum, Deck Surface Ribbed, Frame Material Steel, Handle Type Ergonomic, Side Panel Type No Side Panels, Number of Platforms 1
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARASTAR Hand Truck Wheel, 3/4 in. Bore Dia, 600 lb (40N439)
- VESTIL FORK TIP PROTECTOR THIN RED, PR (FPU-TN-45-RD)
- CC APEX Swivel Stem Caster, Total Lock, Orange, 4", Core Color: Silver (CDP-Z-78)
- WARN INDUSTRIES WINCH ACCESSORIES, SOCKET HRNS REMOTE CNTROL (69648)
- VESTIL Aluminum Treadplate Platform Truck Single Handle 30 x 60 (ATP-C-3060)
- VESTIL Stainless Steel Platform Truck 2000 lb Poly-On-Poly Casters 30 x 48 (SSPT-3048)
- VESTIL Platform Truck - Double Decker Cart (VHPT/D-3060)
- VESTIL STEEL PLATFORM TRUCK 3.6K 48 X 48 (SPT-4848)
- VESTIL Plastic Platform Truck 1 Handle 2000 lb 4 Polyurethane Casters (PPT-2-41)
- VESTIL Stainless Steel Platform Truck 2000 lb Poly-On-Poly Casters 30 x 60 (SSPT-3060)
- WESCO Steel Platform Truck (Casters sold separately) (272272)
- Vestil Platform & Panel Trucks