Shop All Stationary Lift Tables
Vestil
Electric Hydraulic Table, 4K, 48x48
Mfr # EHLT-4848-4-43
Zoro # G5425607
product price: $4,880.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$4,880.99
Free 30-Day Returns
Key Features
- Load Capacity 4000 lb.
- Platform Length 48-3/8 in
- Overall Width 48-3/8 in
- Overall Height 43"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # EHLT-4848-4-43
- Zoro # G5425607
- UPC # 691215017510
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48-3/8 in |
Overall Width | 48-3/8 in |
Overall Height | 43" |
Details
Load Capacity | 4000 lb. |
Item | Electric Hydraulic Table,4K,48x48 |
Description
Electric Hydraulic Table,4K,48x48
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Trailer/Crane Dock Bumper, Rubber, PK2 (2MYR7)
- CROSBY Anchor Shackle, Carbon Steel, 24,000 lb. (1019604)
- VESTIL Hardened Molded Rubber Bumper (DBE-30-1)
- WESCO Hydraulic Jack, Use W/3W235, 3LB68, 3LB65 (051151)
- VESTIL 20" x 36" Hydraulic Air Post Table, Load Cap. 1000 lb. (HT-10-2036A-AIR)
- VESTIL Rotary Air/Hydraulic Scissor Lift Table (AHLT-2448-3-43)
- VESTIL Low Profile Post Lift Table, Load Cap. 1000 lb. (PT12-10)
- VESTIL PNEUMATIC SCISSOR LIFT TABLE 400 LB (AT-20)
- VESTIL SPRING SCISSOR TABLE SOLID STEEL TOP 4,500 (SST-45-ST)
- VESTIL Electric Hydraulic Lift Table, 3K, 24x48 (EHLT-2448-3-43)
- WESCO Scissor Lift Table, 2000 lb. Cap, 24"W, 36"L (260062)
- Vestil Stationary Lift Tables