Shop All Stationary Lift Tables
Vestil
Electric Hydraulic Scissor Ground Lift & Tilt Table 52" x 72" - 2000 Lb. Capacity
Mfr # EHLTGT-5272-2-48
Zoro # G505934579
product price: $12,129.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$12,129.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # EHLTGT-5272-2-48
- Zoro # G505934579
- UPC # 691215323253
- Country of Origin United States
- Category Stationary Lift Tables
Description
ground lift & tilt table ehltgt-5272-2-48 is designed to lift or tilt products to an ergonomic working position, reducing operator bending. Products may be loaded and unloaded with the use of a standard hand pallet truck. There is no pit mounting required. Lift and tilt is controlled separately. Remote power unit with hand-held control is standard.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 8 Inch Glass Filled Nylon Caster Set with Ball Bearings 4 Swivel Lock 2 Brake (SCC-30CS820-GFNB-TLB-BSL-2-BSL-2)
- LOOS Stud, Right Hand, 304 S.S, Cable Size 3/32 (MS21259-3RH)
- DAYTON Web Sling, Type 3, 10 ft L, 1 in W, Polyester, Yellow (2MJT7)
- IRONGUARD Ideal Warehouse Forklift Propane Cylinder Handling Gloves - 70-1030 Retracto-Glove (70-1030)
- VESTIL Spring Scissor Table, 4500 lb. Cap (SST-45)
- VESTIL 20" x 36" Hydraulic Air Post Table, Load Cap. 1000 lb. (HT-10-2036A-AIR)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb., Overall Width: 24" (DIE-2430-36-C)
- VESTIL 18" X 18" Hydraulic Post Table, Load Cap. 500 lb. (HT-05-1818A-PSS)
- VESTIL PNEUMATIC SCISSOR LIFT TABLE 400 LB (AT-20)
- VESTIL E TYPE ELECTRIC LIFT TABLE 3K CAPACITY (EHE-3)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-48)
- Vestil Lifting Tables