Shop All Stationary Lift Tables
Vestil
Electric Hydraulic Scissor Ground Lift & Tilt Table 52" x 52" - 4000 Lb. Capacity
Mfr # EHLTGT-5252-4-36
Zoro # G005934598
product price: $13,917.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$13,917.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # EHLTGT-5252-4-36
- Zoro # G005934598
- UPC # 691215323239
- Country of Origin United States
- Category Stationary Lift Tables
Description
ground lift & tilt table ehltgt-5252-4-36 is designed to lift or tilt products to an ergonomic working position, reducing operator bending. Products may be loaded and unloaded with the use of a standard hand pallet truck. There is no pit mounting required. Lift and tilt is controlled separately. Remote power unit with hand-held control is standard.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 24 ft Fiberglass Extension Ladder, 375 lb Load Capacity (D7124-2)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TR18A6E20B8D3C1P6)
- HARRINGTON Trolley, Steel, 1000 lb. (PTF2005)
- YOKE Self Locking Hook, Alloy Steel, G100 (X-026-13)
- VESTIL Rotary Air/Hydraulic Scissor Lift Table (AHLT-2448-3-43)
- VESTIL Electric Hydraulic Lift Table, 3K, 24x48 (EHLT-2448-3-43)
- VESTIL High Profile Mech Post Table, Load Cap. 2000 lb., Platform Length: 36" (MT-2436-HP)
- VESTIL Spring Scissor Table Part, SS, 4500 lb. Cap (SST-45-PSS-ST)
- VESTIL 30" x 36" Hydraulic Air Post Table, Load Cap. 2000 lb. (HT-20-3036A-AIR)
- VESTIL SPRING SCISSOR TABLE SOLID STEEL TOP 4,500 (SST-45-ST)
- DAYTON Scissor Lift Table, 5000 lb Load Capacity (60NH57)
- Vestil Lifting Tables