Shop All Stationary Lift Tables
Vestil
Electric Hydraulic Lift Table, 4K, 40x48
Mfr # EHLT-4048-4-43
Zoro # G5425616
product price: $4,609.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,609.99
Free 30-Day Returns
Key Features
- Load Capacity 4000 lb.
- Platform Length 48-3/8"
- Overall Height 43"
- Overall Width 40-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # EHLT-4048-4-43
- Zoro # G5425616
- UPC # 691215017428
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48-3/8" |
Overall Height | 43" |
Overall Width | 40-3/8" |
Details
Load Capacity | 4000 lb. |
Item | Electric Hydraulic Lift Table,4K,40x48 |
Description
Electric Hydraulic Lift Table,4K,40x48
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL FORK BLADE PROTECTORS POLYETHYLENE 5X36, PR (F5-36)
- WARN INDUSTRIES WINCH ACCESSORIES, ACCY KIT EPIC LONG 1/4 SYNTH (100970)
- VESTIL Low Profile Post Lift Table, Load Cap. 1000 lb. (PT12-10)
- ZORO SELECT Column Protector, Yllw, 36inH, 14inW, Square (V-PAD-S-38-Y)
- VESTIL SPRING SCISSOR TABLE SOLID STEEL TOP 4,500 (SST-45-ST)
- VESTIL 18" X 18" Hydraulic Post Table, Load Cap. 500 lb. (HT-05-1818A-PSS)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-60)
- VESTIL Electric Hydraulic Lift Table, 3K, 24x48 (EHLT-2448-3-43)
- VESTIL 30" x 36" Hydraulic Air Post Table, Load Cap. 2000 lb. (HT-20-3036A-AIR)
- VESTIL 16" X 16" Hydraulic Post Table, Load Cap. 300 lb. (HT-03-1616A)
- WESCO Long Deck Scissors Table, LDT-3263 (273261)
- Vestil Stationary Lift Tables