Shop All Stationary Lift Tables
Vestil
Electric Hydraulic Lift Table, 4K, 36x72
Mfr # EHLT-3672-4-43
Zoro # G7459369
product price: $4,491.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$4,491.99
Free 30-Day Returns
Key Features
- Load Capacity 4000 lb.
- Platform Length 72 in
- Overall Width 36 in
- Overall Height 43"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # EHLT-3672-4-43
- Zoro # G7459369
- UPC # 691215086356
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 72 in |
Overall Width | 36 in |
Overall Height | 43" |
Details
Load Capacity | 4000 lb. |
Item | Electric Hydraulic Lift Table,4K,36x72 |
Description
Electric Hydraulic Lift Table,4K,36x72
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 3 ft., 8400 lb. (EN90X3)
- LIFT-ALL Roundsling, Endless, 5 ft L, 31000 lb Cap (EN360X5)
- CURT Red Cargo Straps w/S-Hooks, 16 ft., PK4 (83002)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 4 in W, Polyester, Yellow (EE2804DFX3)
- VESTIL Pneumatic Scissor Lift Table, 200 lb. Cap (AT-10)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb., Overall Width: 24" (DIE-2430-36-C)
- VESTIL Low Profile Mech Post Table, Load Cap. 2000 lb. (MT-2436-LP)
- VESTIL 20" X 16" Hydraulic Work Positioner, Load Cap. 330 lb. (WT-2016-FP)
- VESTIL 24" x 48" Electric Hydraulic Lift Table, Load Cap. 3000 lb. (EHLT-2448-3-43-QS)
- VESTIL Roller Work Positioner, Load Cap. 800 lb. (HYD-RR-35)
- VESTIL Low Profile Post Lift Table, Load Cap. 1000 lb. (PT12-10)
- Vestil Lifting Tables