Shop All Stationary Lift Tables
Vestil
Electric Hydraulic Lift Table, 4K, 30x72
Mfr # EHLT-3072-4-43
Zoro # G7459271
product price: $4,449.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$4,449.99
Free 30-Day Returns
Key Features
- Load Capacity 4000 lb.
- Platform Length 72 in
- Overall Width 30 in
- Overall Height 43"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # EHLT-3072-4-43
- Zoro # G7459271
- UPC # 691215086301
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 72 in |
Overall Width | 30 in |
Overall Height | 43" |
Details
Load Capacity | 4000 lb. |
Item | Electric Hydraulic Lift Table,4K,30x72 |
Description
Electric Hydraulic Lift Table,4K,30x72
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Balloon Cushion Wheel 10 In (101030)
- OZ LIFTING PRODUCTS Lever Hoist, 3000 lb., 10ft. Load Chain, 3000 lb. Load Capacity, 10 ft Hoist Lift (OZIND150-10LH)
- ZORO SELECT General Purpose Dolly, 2000 lb. (2TUL8)
- MAG-MATE Replacement Glass Mirror (317RG)
- VESTIL 30" x 36" Hydraulic Air Post Table, Load Cap. 2000 lb. (HT-20-3036A-AIR)
- VESTIL E TYPE ELECTRIC LIFT TABLE 3K CAPACITY (EHE-3)
- VESTIL Rotary Air/Hydraulic Scissor Lift Table (AHLT-2448-3-43)
- VESTIL Pneumatic Scissor Lift Table, 200 lb. Cap (AT-10)
- VESTIL Roller Work Positioner, Load Cap. 800 lb. (HYD-RR-35)
- VESTIL 20" X 16" Hydraulic Work Positioner, Load Cap. 330 lb. (WT-2016-FP)
- SOUTHWORTH Scissor Lift Table, 1000 lb. Cap, 115V, 16"W, 24"L (LS1-30-1624)
- Vestil Stationary Lift Tables