Shop All Stationary Lift Tables
Vestil
Electric Hydraulic Lift Table, 4K, 30x60
Mfr # EHLT-3060-4-43
Zoro # G5425631
product price: $4,383.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$4,383.99
Free 30-Day Returns
Key Features
- Load Capacity 4000 lb.
- Platform Length 60-3/8 in
- Overall Height 43"
- Overall Width 30-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # EHLT-3060-4-43
- Zoro # G5425631
- UPC # 691215017367
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 60-3/8 in |
Overall Height | 43" |
Overall Width | 30-3/8 in |
Details
Load Capacity | 4000 lb. |
Item | Electric Hydraulic Lift Table,4K,30x60 |
Description
Electric Hydraulic Lift Table,4K,30x60
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Twine, Cotton, #18,400 ft. (CC1805-WA)
- ZORO SELECT Plate Caster, 2" Wheel Dia., 75 lb., Gray (435X76)
- HAMILTON White Nylon Wheel, 5X2 1/2Bb (W-520-WNB-1/2)
- VESTIL Fork Extension Standard, 72 L x 4" W, PR (FE-4-72)
- VESTIL SPRING SCISSOR TABLE SOLID STEEL TOP 4,500 (SST-45-ST)
- VESTIL PNEUMATIC SCISSOR LIFT TABLE 400 LB (AT-20)
- VESTIL Foot Pump Scissor Lift, 400 lb. Cap, 17-7/10"W, 27-3/5"L (SCTAB-400)
- VESTIL Electric Hydraulic Lift Table, 4K, 36x72 (EHLT-3672-4-43)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb. (DIE-2430-48-C)
- VESTIL Low Profile Mech Post Table, Load Cap. 2000 lb. (MT-2436-LP)
- SOUTHWORTH Scissor Lift Table, 2000 lb. Cap, 24"W, 48"L (LS2-36-2848-PB-115V)
- Vestil Stationary Lift Tables