Shop All Stationary Lift Tables
Vestil
Electric Hydraulic Lift Table, 4K, 24x48
Mfr # EHLT-2448-4-43
Zoro # G5425640
product price: $4,590.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,590.99
Free 30-Day Returns
Key Features
- Load Capacity 4000 lb.
- Platform Length 48-3/8 in
- Overall Height 43"
- Overall Width 24-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # EHLT-2448-4-43
- Zoro # G5425640
- UPC # 691215017312
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48-3/8 in |
Overall Height | 43" |
Overall Width | 24-3/8 in |
Details
Load Capacity | 4000 lb. |
Item | Electric Hydraulic Lift Table,4K,24x48 |
Description
Electric Hydraulic Lift Table,4K,24x48
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIL-JAX Drywall Lift - 15' H (0063-0595)
- VESTIL Orange Premium Heavy Duty Swivel With Brake Polyurethane 8 x 2 Caster (CST-F40-8X2SI-SWB)
- CASTERHQ 10"x3.5" Swivel Pneumatic Caster, 4 PLY, 350 LBS Capacity, Air F (CB-SPC10)
- DURABLE CORP 9" X 7.75" X 7" Wheel Chocks (WC89-7B)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-60)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb., Overall Width: 24" (DIE-2430-36-C)
- VESTIL 16" X 16" Hydraulic Post Table, Load Cap. 300 lb. (HT-03-1616A)
- VESTIL Low Profile Mech Post Table, Load Cap. 2000 lb. (MT-2436-LP)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb. (DIE-2430-48-C)
- VESTIL 32" X 48" Hydraulic Post Table, Load Cap. 2000 lb. (HT-20-3248)
- BISHAMON Scissor Lift Table, Foot Control, 1650 lb. Cap, 20"W, 40"L (X-75C)
- Vestil Lifting Tables