Shop All Stationary Lift Tables
Vestil
Electric Hydraulic Lift Table, 3K, 40x48
Mfr # EHLT-4048-3-43
Zoro # G5425625
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$4,095.99
Free 30-Day Returns
Key Features
- Load Capacity 3000 lb.
- Platform Length 48-3/8 in
- Overall Width 40-3/8 in
- Overall Height 43"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # EHLT-4048-3-43
- Zoro # G5425625
- UPC # 691215017411
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48-3/8 in |
Overall Width | 40-3/8 in |
Overall Height | 43" |
Details
Load Capacity | 3000 lb. |
Item | Electric Hydraulic Lift Table,3K,40x48 |
Description
Electric Hydraulic Lift Table,3K,40x48
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Conveyor H-Stand, Multitier, 46In Max, 10BF (HMT46B10)
- COFFING HOISTS Coffing, Seal Kit (14J2)
- ZORO SELECT Swivel Plate Caster, Cast Iron, 4 in, 450 lb, Blk (1UKX5)
- DAYTON Pressure Relief Valve Kit (46-39)
- VESTIL Foot Pump Scissor Lift, 400 lb. Cap, 17-7/10"W, 27-3/5"L (SCTAB-400)
- VESTIL Spring Scissor Table, 4500 lb. Cap (SST-45)
- VESTIL 32" X 48" Hydraulic Post Table, Load Cap. 2000 lb. (HT-20-3248)
- VESTIL Pneumatic Scissor Lift Table, 200 lb. Cap (AT-10)
- VESTIL Electric Hydraulic Lift Table, 3K, 24x48 (EHLT-2448-3-43)
- VESTIL Low Profile Mech Post Table, Load Cap. 2000 lb. (MT-2436-LP)
- VESTIL 20" X 16" Hydraulic Work Positioner, Load Cap. 330 lb. (WT-2016-FP)
- Vestil Stationary Lift Tables