Shop All Stationary Lift Tables
Vestil
Electric Hydraulic Lift Table, 3K, 30x72
Mfr # EHLT-3072-3-43
Zoro # G7459247
product price: $3,930.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,930.99
Free 30-Day Returns
Key Features
- Load Capacity 3000 lb.
- Platform Length 72 in
- Overall Width 30 in
- Overall Height 43"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # EHLT-3072-3-43
- Zoro # G7459247
- UPC # 691215086295
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 72 in |
Overall Width | 30 in |
Overall Height | 43" |
Details
Load Capacity | 3000 lb. |
Item | Electric Hydraulic Lift Table,3K,30x72 |
Description
Electric Hydraulic Lift Table,3K,30x72
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Elastic Pin (MHG112G)
- CHECKERS Airplane Chock, 4-1/4 In, Urethane, Ylw, PR (AC4614-LR-P)
- LIFT-ALL Roundsling, Endless, 9 ft L, 31000 lb Cap (EN360X9)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (9CM21)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-48)
- VESTIL Low Profile Mech Post Table, Load Cap. 2000 lb. (MT-2436-LP)
- VESTIL 20" x 36" Hydraulic Air Post Table, Load Cap. 1000 lb. (HT-10-2036A-AIR)
- VESTIL 16" X 16" Hydraulic Post Table, Load Cap. 300 lb. (HT-03-1616A)
- VESTIL Pneumatic Scissor Lift Table, 200 lb. Cap (AT-10)
- VESTIL E TYPE ELECTRIC LIFT TABLE 3K CAPACITY (EHE-3)
- SOUTHWORTH Scissor Lift Table, 2000 lb. Cap, 24"W, 48"L (LS2-36-2848-PB-115V)
- Vestil Stationary Lift Tables