Shop All Stationary Lift Tables
Vestil
Electric Hydraulic Lift Table, 3K, 24x48
Mfr # EHLT-2448-3-43
Zoro # G5425659
product price: $4,317.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$4,317.99
Free 30-Day Returns
Key Features
- Load Capacity 3000 lb.
- Platform Length 48-3/8 in
- Overall Height 43"
- Overall Width 24-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # EHLT-2448-3-43
- Zoro # G5425659
- UPC # 691215017305
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48-3/8 in |
Overall Height | 43" |
Overall Width | 24-3/8 in |
Details
Load Capacity | 3000 lb. |
Item | Electric Hydraulic Lift Table,3K,24x48 |
Description
Electric Hydraulic Lift Table,3K,24x48
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 170 lb., Stem Dia.: 3/8 in (32J861)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 125 lb. (F1RR05052S-S20)
- CAMPBELL CHAIN & FITTINGS 5/16" Clevis Grab Hook, Grade 43, Zinc Plated (T9501524)
- CHECKERS Wheel Chock, 12-1/4 In H, Urethane, Yellow (AT3514-AC-Y)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-60)
- VESTIL 48" x 72" Electric Hydraulic Lift Table, Load Cap. 4000 lb. (EHLT-4872-4-43-QS)
- VESTIL Low Profile Post Lift Table, Load Cap. 1000 lb. (PT12-10)
- VESTIL Electric Hydraulic Scissor Lift Table (EHLT-4848-3-43)
- VESTIL PNEUMATIC SCISSOR LIFT TABLE 400 LB (AT-20)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb. (DIE-2430-48-C)
- NOBLELIFT ELECTRIC STATIONARY LIFT TABLE, 48"W x 48"L, 4400 LBS. CAP. (ELF44-48X48)
- Vestil Stationary Lift Tables