Shop All Stationary Lift Tables
Vestil
Electric Hydraulic Lift Table, 2K, 30x60
Mfr # EHLT-3060-2-43
Zoro # G7459019
product price: $4,173.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$4,173.99
Free 30-Day Returns
Key Features
- Load Capacity 2000 lb.
- Platform Length 60 in
- Overall Height 43"
- Overall Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # EHLT-3060-2-43
- Zoro # G7459019
- UPC # 691215086271
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 60 in |
Overall Height | 43" |
Overall Width | 30 in |
Details
Load Capacity | 2000 lb. |
Item | Electric Hydraulic Lift Table,2K,30x60 |
Description
Electric Hydraulic Lift Table,2K,30x60
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 4 Inch SS Thermoplastic Rubber ½ Inch Threaded Stem Caster with Total Lock Brake (SCC-SSTSTTL20S414-TPRB-121315)
- ZORO SELECT Tie Down Strap, E-Track, Blue, PK7 (55ET76)
- AMERICAN POWER PULL CHAIN PULLER 1.5-TON 615 (AG615)
- ZORO SELECT Rope, 600ft, Blk/Yllw, Polyprpylne (340100-00600-115)
- VESTIL Spring Scissor Table, 4500 lb. Cap (SST-45)
- VESTIL Roller Work Positioner, Load Cap. 800 lb. (HYD-RR-35)
- VESTIL Spring Scissor Table Part, SS, 4500 lb. Cap (SST-45-PSS-ST)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-60)
- VESTIL Rotary Air/Hydraulic Scissor Lift Table (AHLT-2448-3-43)
- VESTIL E TYPE ELECTRIC LIFT TABLE 3K CAPACITY (EHE-3)
- VESTIL 18" X 18" Hydraulic Post Table, Load Cap. 500 lb. (HT-05-1818A-PSS)
- Vestil Lifting Tables