Shop All Dock Levelers
Vestil
ELECTRIC EDGE-O-DOCKLEVELER 20K 78 X 29
Mfr # PE-2078
Zoro # G101793631
Item requires special delivery charges. A $355.00 per item surcharge will be applied.
$3,446.99
Free 30-Day Returns
Key Features
- Dock Leveler Lift Mechanism 115 Volt/1 Phase AC Power Electric
- Overall Width 105
- Usable Width 105
- Load Capacity 2000
- Bumper Size 18 in H; 8 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # PE-2078
- Zoro # G101793631
- UPC # 691215336819
- Country of Origin United States
- Category Dock Levelers
Dimensions
Overall Width | 105 |
Usable Width | 105 |
Bumper Size | 18 in H; 8 in W |
Overall Height | 27.5 |
Overall Length | 17.5 |
Height | 27.5 |
Length | 17.5 |
Depth | 17.5 |
Details
Dock Leveler Lift Mechanism | 115 Volt/1 Phase AC Power Electric |
Load Capacity | 2000 |
Features | Easy install allows unit to quickly mount to any loading dock with a steel dock edge. Tread plate design offers a positive non-slip gripping action. Product design conveniently does not require a concrete recess. Solid steel construction offers long lasting reliable use |
Color | Brown |
Weight | 547 |
Material | Steel |
Finish | Painted |
Description
The Edge-O-Dock leveler permanently attaches to the face of a dock. It is recommended for docks to be at least 48 inches high. When the trailer departs, the lip drops automatically behind the face of the bumpers. Concrete recess is not required. It comes complete with bumpers and installation instructions. Standard Ramping is 29 inches; models FM/PP/PE 3066 and 3072 are 29-13/16 inches, with a 36-5/8 inch long ramping length available. A steel dock edge, or approach ramp is required for proper installation. The Electric Hydraulic Edge-O-Dock is the easiest to operate. After the truck is backed against the dock, push and hold the control button. The leveler raises and the lip will extend. The unit comes complete with motor, pump, control box, cylinder, lines and oil. The truck must pull out for leveler to return to stored position.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER Avantco 17814451 Swivel Caster - PT UC WT UBB UDD Series (AVA-SCC-20S314-HRS-TP2)
- ILB GOLD Marine Motor, Replacement For Ramsey, 458204 Winch Motor (458204 WINCH MOTOR)
- ZORO SELECT Standard Platform Truck, 2500 lb., 60 In L (3BE84)
- ZORO SELECT Guard Rail, 2 Ribbed Bolt on, L 57In (5JEU9)
- VESTIL Edge of Dock Leveler, Electric, 25,000 lb. (PE-2572-36)
- VESTIL Leveling Jack Polished Chrome, 26.6" (LJ-17)
- VESTIL Edge of Dock Leveler, Hand Pump, 93 in. W (PP-2566)
- VESTIL Dockleveler Option-Curb Angle Set, 6x6, PR (CAS-66)
- VESTIL Edge of Dock Leveler, Mechanical, 93 in. W (FM-3066)
- VESTIL Pull Chain Mechanical Dockleveler (RR-66-20)
- BLUFF MFG Replacement Handle For Edge of Dock Levelers (EPHANDLE)
- Vestil Dock Levelers