Shop All Electric Drum Pumps
Vestil
Electric Drum Pump - Thin Bodied
Mfr # ODF-PUMP
Zoro # G1559157
product price: $2,156.99
/ea
Free Shipping & Returns
$2,156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Oils and Diesel
- Motor Type Electric
- Voltage 115V
- Application To Transfer Fluids
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ODF-PUMP
- Zoro # G1559157
- UPC # 691215090544
- Country of Origin Germany
- Category Electric Drum Pumps
Details
For Use With | Oils and Diesel |
Motor Type | Electric |
Voltage | 115V |
Application | To Transfer Fluids |
Item | Electric Drum Pump - Thin Bodied |
Description
Electric Drum Pump - Thin Bodied
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOJET Double Diaphragm Pump, Acetal, Air Operated, Viton, 2.5 GPM (N5100020G)
- BELL & GOSSETT Hydronic Circulating Pump, 1/12 hp, 115V, 1 Phase, Flange Connection (106189)
- BERLISS Mechanical Seal, Type 1, 1-3/4 In., Buna, Carbon Face, Ceramic Cup (BSP-205)
- PULSATRON Pump, PULSAtron Series, A Plus, Degassing (LBS2SA-VVC9-XXX)
- FINISH THOMPSON Drum Pump, 115VAC, 1 HP, 60 Hz (HVDP & M58H)
- BLUE DEF Tote Pump System, 120VAC, 1/2 HP, 3450 rpm (DEFTPP120)
- FLUX Drum Pump, Stainless Steel, 39" Long, Motor, 120V, 60Hz, 1ph, 500 Watts Power. For food service. (24-ZORO0201)
- TERA PUMP Battery Powered Fuel Transfer Pump with AutoStop (TRHA03)
- FLUX Liquid Saver Drum Pump, Stainless Steel, 39" Long, Exp Proof Motor, 120V, 60Hz, 1ph, 460W Power, 6 ft hose (24-ZORO0188)
- GROVHAC Drum Pump, 115VAC, 1/4 HP, 50/60 Hz (EFV-EO-40)
- BLUE DEF Electric Drum Pump, 120VAC, 60 Hz, 1 Phase (DEFDP120)
- Vestil Electric Drum Pumps