Shop All Drum Accessories
Vestil
Electric Drum Pump, 115 Volt, 2" Bung
Mfr # EDP
Zoro # G5439677
product price: $844.99
/ea
Free Shipping & Returns
$844.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7.5
- Height 8
- Overall Width 4.25
- Width 4.25
- Material Plastic/Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # EDP
- Zoro # G5439677
- UPC # 691215016711
- Country of Origin Taiwan, Province of China
- Category Drum Accessories
Dimensions
Overall Length | 7.5 |
Height | 8 |
Overall Width | 4.25 |
Width | 4.25 |
Length | 7.5 |
Overall Height | 8 |
Depth | 7.5 |
Size | 7.5 x 4.25 x 8 |
Details
Item | Electric Drum Pump,115 Volt,2" Bung |
Material | Plastic/Stainless Steel |
Application | Electric drum pumps allow you to move fluid easily and efficiently. |
Color | Silver |
Features | Electric drum pump moves fluid easily and efficiently with a continuous run rating. Ideal for drum handling situations for maximum efficiency. Features durable construction for added strength and long life. Use in industrial applications for optimal results |
Max. Viscosity | 1950 |
Accessory Type | Electric Drum Pump,115 Volt,2" Bung |
Description
Electric Drum Pump,115 Volt,2 In. Bung
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Economy, T-Slot Cover, Safety Yellow, 10 S (2819)
- METRO Wire Shelf 18"x36", Chrome Plated (1836NC)
- PRIMELINE TOOLS Bi-Fold Door Repair Bracket, Top or Bottom Mount, For Wood Doors (2 Pack) (N 7191)
- METRO Metro Post Clamps For Open-Wire Shelving (9994Z)
- VESTIL Steel Vertical Drum Clamp, 1,000 Lb. Capacity, Yellow (VDC-1000)
- VESTIL Steel Pail Opener, 11x3.5x1.875 (PAIL-PAL-UN)
- VESTIL Drum Clutcher, 55 gal., Steel Drum, 1K (DCL-1000)
- VESTIL Drum Pump Lever Action Poly, SS, 2" Bung (LDP-POLY-304)
- VESTIL Blue Tilting Drum Ring, 55 gal. (TDR-55)
- VESTIL Manual Drum Deheader, Blade, Standard (DD-10)
- ZORO SELECT Pressure Relief Plug, Polyethylene, PK10 (GTVP20RP)
- Vestil Drum Accessories