Shop All Electric Hoists
Vestil
Electric Chain Hoist, 1000 lb., 220V
Mfr # VS-ECH-10-1PH
Zoro # G0981456
product price: $2,760.99
/ea
Free Shipping & Returns
$2,760.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Chain Container
- Lift Speed 0 to 20 fpm
- Load Capacity 1000 lb.
- Phase 1
- Voltage 220V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # VS-ECH-10-1PH
- Zoro # G0981456
- UPC # 691215079525
- Country of Origin Korea, Republic of
- Category Electric Hoists
Details
Electric Hoist Item | Chain Hoist |
Includes | Chain Container |
Lift Speed | 0 to 20 fpm |
Load Capacity | 1000 lb. |
Phase | 1 |
Voltage | 220V |
Fits Brand | Vestil |
Item | Electric Chain Hoist |
Description
Electric Chain Hoist
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Pipe Stake Truck, Solid Deck, 72x36 (DT3672DIA4PS)
- ZORO SELECT Plate Caster, 1250 lb. Load, Silver Wheel (BHS-C080R-16)
- HIPPO HOPPER HD Hopper, 1 yd., 6500 lb., Gray (HH16HD)
- TOUGH GUY Basket Truck, 12 Bu. Cap., Red, 36 In. L (33W312)
- VESTIL 0.5 tons, 115 V, Orange (EMH-10)
- VESTIL Electric Chain Hoist, 500 lb., 220V (VS-ECH-5-1PH)
- VESTIL 0.2 tons, 115 V, Red (MINI-4)
- VESTIL Mini Cable Hoist, 0.1 tons, Red (MINI-2)
- VESTIL Electric Chain Hoist, 250 lb., 115V (VS-ECH-2-1PH)
- VESTIL 1 tons, 220 V, Orange (H-2000-1)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Motorized Trolley, 230/460V, Yellow (NERM010S-L-20)
- Vestil Hoists