Shop All Stock Trucks
Vestil
Electric Cart, 36" x 72", with No Sides
Mfr # EMHC-3672-1
Zoro # G3631191
product price: $4,439.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$4,439.99
Free 30-Day Returns
Key Features
- Load Capacity 2000 lb
- Overall Length 82
- Overall Width 36
- Overall Height 52
- Includes Battery Charger; 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # EMHC-3672-1
- Zoro # G3631191
- UPC # 691215320825
- Country of Origin China
- Category Stock Trucks
Dimensions
Overall Length | 82 |
Overall Width | 36 |
Overall Height | 52 |
Width | 36 |
Length | 82 |
Size | 82 x 36 x 52 |
Depth | 82 |
Height | 52 |
Details
Item | Electric Cart |
Load Capacity | 2000 lb |
Includes | Battery Charger; 2 |
Color | Gray |
Material | Steel |
Features | Minimizes pushing or pulling of heavy loads. Battery powered for long traversing use. Open platform for simple loading and unloading. High handle for ergonomic steering |
Application | Battery-powered platform DC traction-drive system is ideal for moving heavy loads safely & easily throughout warehouses, offices, schools, & hospitals. |
Voltage | 115V AC |
Weight | 524 |
Description
Electric Cart
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, 4-15/16 Stem, 100 lb. (32J912)
- ZORO SELECT Rigid Plate Caster, Rubber, 5 in., 325 lb. (1UHY1)
- SOUTHBEND 4 Bolt Caster Pkg (1174265)
- DAYTON Flat Head Bolt, 1/4 - 20 x 1 In, PK4 (FHB-052)
- VESTIL Gray Galvanized Nestable Roller Container 26.375" x 59" 660lb Capacity (ROL-95)
- VESTIL Galvanized Nestable Roller Container, 27.5 x 68.3 (ROL-85)
- VESTIL Blue Foldable/Nestable Roller Container 2 Shelf 1100lb 43.6x31.25x65.5 (ROL-3143-2)
- VESTIL Blue Nestable Roller Container, 1 Shelf (ROL-3143-1)
- VESTIL Blue Foldable/Nestable Roller Container 3 Shelf 990 lb 34 x 18 x 59 (ROL-1834-3)
- VESTIL Electric Cart, 28" x 48", with No Sides (EMHC-2848-1)
- GLOBAL INDUSTRIAL Multi-Level Steel Shelf Truck, 4 Shelves, 800 Lb. Capacity, 36L x 24W x 60H (988832)
- Vestil Utility & Storage Carts