Shop All Stock Trucks
Vestil
Electric Cart, 28" x 72", with No Sides
Mfr # EMHC-2872-1
Zoro # G3631149
product price: $4,633.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$4,633.99
Free 30-Day Returns
Key Features
- Load Capacity 2000 lb
- Overall Length 81.125
- Overall Width 28
- Overall Height 52
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # EMHC-2872-1
- Zoro # G3631149
- UPC # 691215320818
- Country of Origin China
- Category Stock Trucks
Dimensions
Overall Length | 81.125 |
Overall Width | 28 |
Overall Height | 52 |
Height | 52 |
Depth | 81.125 |
Width | 28 |
Size | 81.125 x 28 x 52 |
Length | 81.125 |
Details
Item | Electric Cart |
Load Capacity | 2000 lb |
Color | Gray |
Material | Steel |
Features | Minimizes pushing or pulling of heavy loads. Battery powered for long traversing use. Open platform for simple loading and unloading. High handle for ergonomic steering |
Includes | Battery Charger; 2 |
Weight | 518 |
Application | Battery-powered platform DC traction-drive system is ideal for moving heavy loads safely & easily throughout warehouses, offices, schools, & hospitals. |
Voltage | 115V AC |
Description
Electric Cart
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Sleeve and Thimble Kit, Steel, F/ 1DMV1 (1DKJ5)
- DAYTON Desk Mover, 600 lb. Cap, 16"D x 46"W x 9-3/4"H (30E985)
- WMI Caster, Sanitary, Health-Care, 5" (PSNSB-05)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Poly, 3-1/2 in., 250 lb. (1G095)
- VESTIL Electric Cart, 28" x 48", with No Sides (EMHC-2848-1)
- VESTIL Steel Stock Picking Ladder Cart 1000 lb. Capacity, 51-3/4"L x 27-7/8"W x 50-1/8"H (SPS2-2848)
- VESTIL Blue Foldable/Nestable Roller Container 2 Shelf 1100lb 43.6x31.25x65.5 (ROL-3143-2)
- VESTIL Gray Galvanized Nestable Roller Container 26.375" x 59" 660lb Capacity (ROL-95)
- VESTIL Galvanized Nestable Roller Container, 27.5 x 68.3 (ROL-85)
- VESTIL Blue Nestable Roller Container, 1 Shelf (ROL-3143-1)
- ZORO SELECT Box Truck, 3000 lb., 54 In.L (3ST-EX2448-3-95)
- Vestil Stock Trucks