Shop All Stock Trucks
Vestil
Electric Cart, 28" x 48", with No Sides
Mfr # EMHC-2848-1
Zoro # G3630878
product price: $3,535.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$3,535.99
Free 30-Day Returns
Key Features
- Load Capacity 1000 lb
- Overall Length 58
- Overall Width 29
- Overall Height 42
- Features Minimizes pushing or pulling of heavy loads. Battery powered for long traversing use. Open platform for simple loading and unloading. High handle for ergonomic steering
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # EMHC-2848-1
- Zoro # G3630878
- UPC # 691215320832
- Country of Origin China
- Category Stock Trucks
Dimensions
Overall Length | 58 |
Overall Width | 29 |
Overall Height | 42 |
Width | 29 |
Depth | 58 |
Length | 58 |
Height | 42 |
Size | 58 x 29 x 42 |
Details
Item | Electric Cart |
Load Capacity | 1000 lb |
Features | Minimizes pushing or pulling of heavy loads. Battery powered for long traversing use. Open platform for simple loading and unloading. High handle for ergonomic steering |
Color | Silver |
Includes | Battery Charger; 2 |
Material | Steel |
Weight | 315 |
Voltage | 12V DC |
Application | Battery-powered platform DC traction-drive system is ideal for moving heavy loads safely & easily throughout warehouses, offices, schools, & hospitals. |
Description
Electric Cart
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC Rolling Ladder, Steel, Safety Angle, 4-Step (KDEC104166-Y)
- US CARGO CONTROL 5/16" x 24" Black Bungee Cords (bundle of 10) - 8mm (BC51624-10PK)
- BIG HORN 6 Inch Diameter 3 Inch Jaw Glass, Dent & Metal Puller Suction Cups / Plate (19292)
- ZORO SELECT Self Dumping Hopper, 6000 lb., Red (20077 RED)
- VESTIL Blue Foldable/Nestable Roller Container 3 Shelf 990 lb 34 x 18 x 59 (ROL-1834-3)
- VESTIL Blue Foldable/Nestable Roller Container 2 Shelf 1100lb 43.6x31.25x65.5 (ROL-3143-2)
- VESTIL Gray Galvanized Nestable Roller Container 26.375" x 59" 660lb Capacity (ROL-95)
- VESTIL Blue Nestable Roller Container, 1 Shelf (ROL-3143-1)
- VESTIL Galvanized Nestable Roller Container, 27.5 x 68.3 (ROL-85)
- ZORO SELECT 14 ga. Steel 3 Sided Mesh Stock Cart 3600 lb. Capacity, 66-1/2"L x 30-3/8"W x 56-7/16"H (3ST-EX3060-3-6PU-95)
- LITTLE GIANT Merchandise Collectors, 2000 lbs., Lipped Shelves, 6" Mold-On Rubber (GL24366MR)
- Vestil Stock Trucks