Shop All Jib Cranes
Vestil
ELEC PWR COUNTER BALANCE FLOOR CRANE 1.5
Mfr # EPFC-CB-15
Zoro # G101795093
product price: $12,551.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$12,551.99
Free 30-Day Returns
Key Features
- Overall Height (In.) 68.375
- Weight (Lbs.) 1598
- Material Steel
- Color Yellow
- Capacity (Lb.) 1500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # EPFC-CB-15
- Zoro # G101795093
- UPC # 691215129183
- Country of Origin China
- Category Jib Cranes
Dimensions
Overall Height (In.) | 68.375 |
Height | 68.375 |
Width | 33.875 |
Size | 107.5 x 33.875 x 68.375 |
Overall Width | 33.875 |
Details
Weight (Lbs.) | 1598 |
Material | Steel |
Color | Yellow |
Capacity (Lb.) | 1500 lb |
Features | Counter balance design for heavy lifting. Fixed legs for constant size. Brightly colored for visibility. Stand up user design for quick action |
Application | Fully powered shop cranes (power hoist & power in/out boom) for moving loads quickly, easily, and safely. |
Description
Fully powered shop cranes (power hoist & power in/out boom) for moving loads quickly, easily, and safely. 24V DC drive and lift motor handles heavy-duty jobs. Ergonomic handle features easy-to-operate throttle with infinite adjustment of forward and reverse speeds, lift/lower controls, proprietary safety-enhancing emergency reverse function, and horn. Includes an electromagnetic disc brake with automatic dead-man feature that activates when user releases the handle. Powered shop crane has two (2) 12V batteries, integral battery charger, and battery level gauge. Poly-on-steel steer and load wheels. 3-4 hour operation at full charge - 8 hours when used intermittently. Includes rigid hook with safety latch.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar and Pipe Truck, 3600 lb., 60 In. L (BPT-3660-95)
- VESTIL Fold Flat Plastic Cart 300 lb Poly Casters 26 3/4 x 16 1/4 x 36 1/2 (FF-FPT-1627)
- PROJEX 2 in D Swivel Plastic Twin Caster 75 lb (9733)
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 12 in W, Nylon, Yellow (EEF2-912-20)
- VESTIL Multi Station Jib Crane - Transportable (JIB-P-10-6-6)
- VESTIL Floor Mounted Jib (JIB-FM-10)
- VESTIL High-Ceiling Tie Rod Wall Mount Jib Crane JIB-HC-10 1000 Lb. Capacity (JIB-HC-10)
- VESTIL Wall Mount Jib High Clearance, 1000 lb. (JIB-HC-10)
- VESTIL Floor Mounted Jib (JIB-FM-3)
- VESTIL Jib Crane, Base Mounted, 2,000 lb Capacity, Height Under Span: 8 ft (WTJ-4-G)
- VESTIL Portable Jib Crane - Fork Tube Base (JIB-CB-50-10-10)
- Vestil Lifting Equipment