Shop All Stationary Lift Tables
Vestil
EHLTT-H-3648-2-47 Scissor Lift / Tilt Table with 36'' x 49 3/8'' Platform and 47'' Lift
Mfr # 736EHLTTH364
Zoro # G211790537
product price: $12,116.99
/ea
Free Shipping & Returns
$12,116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # 736EHLTTH364
- Zoro # G211790537
- Country of Origin United States
- Category Stationary Lift Tables
Description
Equip your material handling operation with this versatile Vestil EHLTT-H-3648-2-47 scissor lift / tilt table with 36'' x 49 3/8'' platform and 47'' lift - 2000 lb. capacity. This lift table features a spacious 36'' x 49 3/8'' platform easily raised and lowered to heights between 11 1/4'' - 47'' as well as tilted by up to 90 degrees. The lift can be operated from a safe distance of up to 8' away with the user-friendly corded push-button control. The platform is designed with a 12'' high cradle to secure tilted loads.This unit has a solid steel construction with a powder-coated finish for added resistance to scratching and chipping. To ensure user safety the unit is equipped with an electric entry-side toe guard that shields feet from a primary pinch point. In the event of hydraulic failure an internal safety velocity fuse maintains platform height while an upper limit travel limit switch automatically stops the unit at maximum height.To ensure a long service life this unit is equipped with a high-torque 2 hp 56-frame motor with minimal amp draw. This unit has a hydraulic component rating of 3000 psi.Overall Dimensions:Length: 57 5/8''Width: 36''Capacity: 2000 lb.Platform Dimensions:Length: 49 3/8''Width: 36''Height: 11 1/4'' - 47''Maximum Tilt Angle: 90 degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 2 Inch Antique Brass Hooded 3/8 Inch Threaded Stem Ball Casters SCC, 4PK (SCC-TS01S20-POS-WA-38-4)
- LITTLE GIANT Platform Truck, Work Height, 2000 lb, 24x48 (RNB-2448-6PY)
- US CARGO CONTROL Wide Handle Ratchet for 1" Webbing (RAT26)
- CM Button Assembly (36988)
- VESTIL 18" X 18" Hydraulic Post Table, Load Cap. 500 lb. (HT-05-1818A-PSS)
- VESTIL Rotary Air/Hydraulic Scissor Lift Table (AHLT-2448-3-43)
- VESTIL Electric Hydraulic Lift Table, 4K, 36x72 (EHLT-3672-4-43)
- VESTIL High Profile Mech Post Table, Load Cap. 2000 lb., Platform Length: 36" (MT-2436-HP)
- VESTIL Low Profile Post Lift Table, Load Cap. 1000 lb. (PT12-10)
- VESTIL 24" x 48" Electric Hydraulic Lift Table, Load Cap. 3000 lb. (EHLT-2448-3-43-QS)
- DAYTON Scissor Lift Table, 300 lb. Cap, 22-3/16"W, 23-3/16"L (35KT63)
- Vestil Lifting Tables