Shop All Stationary Lift Tables
Vestil
EHLTG-4450-2-36 Ground Lift Scissor Table
Mfr # 736EHLTG4450
Zoro # G911790394
product price: $11,466.99
/ea
Free Shipping & Returns
$11,466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # 736EHLTG4450
- Zoro # G911790394
- Country of Origin United States
- Category Stationary Lift Tables
Description
Equip your material handling operation with this dependable Vestil EHLTG-4450-2-36 ground lift scissor table with 44'' x 51 1/2'' platform 36'' lift and remote power unit - 2000 lb. capacity. This lift table features a spacious 44'' x 51 1/2'' platform easily raised and lowered between 1/2'' and 36'' in height. The lift can be operated from a safe distance of up to 8' away with the user-friendly remote power unit. The platform has three raised sides that cradle containers and other loads to prevent sliding.This unit has a solid steel construction with a powder-coated finish for added resistance to scratching and chipping. To ensure user safety the unit is equipped with an electric entry-side toe guard that shields feet from a primary pinch point. In the event of hydraulic failure an internal safety velocity fuse maintains platform height while an upper limit travel limit switch automatically stops the unit at maximum height. Additionally to ensure a long service life the electric motor is fully enclosed.Overall Dimensions:Length: 51 1/2''Width: 44''Height: 1/2'' - 36''Capacity: 2000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Fork Mounted Drum Carrier & Rotator DCR-205-15 1500 Lb. Capacity (DCR-205-15)
- KINEDYNE Sliding Winch Track (3606GRA)
- ROYAL BASKET TRUCKS Open End Flatwork Truck, 85", yellow (G85-YXX-FOA-5UNN)
- VESTIL Floor Lock, 6-1/4" to 8" H (FL-ADJ-46)
- VESTIL Spring Scissor Table Part, SS, 4500 lb. Cap (SST-45-PSS-ST)
- VESTIL High Profile Mech Post Table, Load Cap. 2000 lb., Platform Length: 36" (MT-2436-HP)
- VESTIL E TYPE ELECTRIC LIFT TABLE 3K CAPACITY (EHE-3)
- VESTIL Rotary Air/Hydraulic Scissor Lift Table (AHLT-2448-3-43)
- VESTIL Foot Pump Scissor Lift, 400 lb. Cap, 17-7/10"W, 27-3/5"L (SCTAB-400)
- VESTIL Low Profile Post Lift Table, Load Cap. 1000 lb. (PT12-10)
- DAYTON Scissor Lift Table, 4000 lb Load Capacity (60NH62)
- Vestil Lifting Tables