No Product Image Available

Vestil

EH-68-20 6' x 8' Powered Hydraulic Dock Leveler


product price: $9,977.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Ensure safe passage between trailers and your loading dock with this Vestil EH-68-20 6' x 8' powered hydraulic dock leveler - 20000 lb. capacity. This dock leveler features a state-of-the-art electric-powered hydraulic pump system and a 2 hp motor controlled with ease using a simple control box with push-button and dial controls. The unit has a spacious 6' x 8' platform with a heavy-duty 1/4'' thick steel construction. For slip resistance the platform has diamond plate tread on the top telescoping steel toe guards around pinch points and two laminated bumpers.With a uniform weight capacity of 20000 lb. this unit provides the strength to ensure safe traffic by foot fork lift or pallet truck between trailers and loading docks. The control box includes a red emergency stop button to automatically halt operation when necessary. For added operator convenience and increased productivity this unit automatically returns to the level position after trucks pull away.This unit has a service range of +/- 12'' above or below dock level. Due to electrical requirements installation of the unit by a qualified technician may be necessary.Overall Dimensions:Length: 100''Width: 72''Height: 23 1/2''Bumper Height: 10''Capacity: 20000 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.