Shop All Stationary Lift Tables
Vestil
Efficiency Master Blue Tilt Table with 60'' x 50'' Platform
Mfr # 73650060504
Zoro # G411790283
product price: $8,128.99
/ea
Free Shipping & Returns
$8,128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # 73650060504
- Zoro # G411790283
- Country of Origin United States
- Category Stationary Lift Tables
Description
For safe and reliable operation equip your material handling operation with this Vestil tilt table! Ideal for tilting pallets boxes crates or baskets in your shipping and receiving operations this tilt table easily facilitates container loading and unloading. It features a durable welded steel construction that provides long-lasting reliability in even the toughest environments. This table's ergonomic design reduces frequent bending and twisting by the operator helping to minimize worker fatigue while its maximum tilt angle of 90 degrees allows for easy access to the platform surface. Its 60'' x 50'' platform provides ample working space while its 4000 lb. capacity allows the operator to work with heavy loads. Plus the platform's 24'' high end lip provides added support by preventing containers and parts from sliding off when the table is tilted. For added safety it's uniquely designed to minimize pinch points.This tilt table can be operated from a safe distance of up to 8' away with the user-friendly 24V coil-corded push-button handheld control with two buttons a NEMA 4 pendant enclosure and a double-acting cylinder providing optimal user control. For added safety and maximum stability this tilt table must be lagged to the floor using the 5/8'' pre-drilled holes on the unit's anchor brackets. This tilt table comes with a safety slot-locking restraint chain bracket. To ensure a long service life this unit is equipped with a high-torque 2 hp 56 frame motor with minimal amp draw and requires a 460V 3 phase power supply. It is ANSI MH 29.2 tested and approved.Overall Dimensions:Length: 57 1/4''Width: 64''Height: 54 3/4''Capacity: 4000 lb.Platform Dimensions:Length: 60''Width: 50''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 24 ft Aluminum Extension Ladder, 300 lb Load Capacity (D1524-2)
- CASTERHQ Universal Steel Wire Post Shelving Caster Set, 5" Polyurethane Wheel (HD5050-12-PLY-CB-F-TG-TLB-S04)
- WARN INDUSTRIES Replacement Contactor 4500 Warn Winch (76429)
- LOOS Eye End Fitting, 304 S.S, Size 1/4 (MS20668-8)
- VESTIL SPRING SCISSOR TABLE SOLID STEEL TOP 4,500 (SST-45-ST)
- VESTIL Spring Scissor Table Part, SS, 4500 lb. Cap (SST-45-PSS-ST)
- VESTIL 16" X 16" Hydraulic Post Table, Load Cap. 300 lb. (HT-03-1616A)
- VESTIL Foot Pump Scissor Lift, 400 lb. Cap, 17-7/10"W, 27-3/5"L (SCTAB-400)
- VESTIL Spring Scissor Table, 4500 lb. Cap (SST-45)
- VESTIL 24" x 48" Electric Hydraulic Lift Table, Load Cap. 3000 lb. (EHLT-2448-3-43-QS)
- ZORO SELECT Hydraulic Lift Table, Load Cap. 2000 lb. (HT-20-2436A)
- Vestil Lifting Tables