Shop All Stationary Lift Tables
Vestil
Efficiency Master Blue Tilt Table with 42'' x 50'' Platform
Mfr # 73650042502
Zoro # G611790441
Free Shipping & Returns
$8,042.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # 73650042502
- Zoro # G611790441
- Country of Origin United States
- Category Stationary Lift Tables
Description
For safe and reliable operation equip your material handling operation with this Vestil tilt table! Ideal for tilting pallets boxes crates or baskets in your shipping and receiving operations this tilt table easily facilitates container loading and unloading. It features a durable welded steel construction that provides long-lasting reliability in even the toughest environments. This table's ergonomic design reduces frequent bending and twisting by the operator helping to minimize worker fatigue while its maximum tilt angle of 90 degrees allows for easy access to the platform surface. Its 42'' x 50'' platform provides ample working space while its 2000 lb. capacity allows the operator to work with heavy loads. Plus the platform's 24'' high end lip provides added support by preventing containers and parts from sliding off when the table is tilted. For added safety it's uniquely designed to minimize pinch points.This tilt table can be operated from a safe distance of up to 8' away with the user-friendly 24V coil-corded push-button handheld control with two buttons a NEMA 4 pendant enclosure and a double-acting cylinder providing optimal user control. For added safety and maximum stability this tilt table must be lagged to the floor using the 5/8'' pre-drilled holes on the unit's anchor brackets. This tilt table comes with a safety slot-locking restraint chain bracket. To ensure a long service life this unit is equipped with a high-torque 2 hp 56 frame motor with minimal amp draw and requires a 460V 3 phase power supply. It is ANSI MH 29.2 tested and approved.Overall Dimensions:Length: 57 1/4''Width: 46''Height: 54 3/4''Capacity: 2000 lb.Platform Dimensions:Length: 50''Width: 42''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAZZELLA Crosby S-209 S/C Carbon Shackle SPA 7/8", 6-1/2T WLL (1018525)
- GLOBAL INDUSTRIAL Fold Down Forklift Work Maintenance Platform 36 x 36 (309225)
- ZORO SELECT Rigid NSF-Listed Plate Castr, Poly, 3-1/2 in., 250 lb. (4W926)
- VESTIL Adj. Steel Stand, 10-1/2-16-1/2 H, 24 x 36 (AHT-H-2436)
- VESTIL 16" X 16" Hydraulic Post Table, Load Cap. 300 lb. (HT-03-1616A)
- VESTIL Low Profile Post Lift Table, Load Cap. 1000 lb. (PT12-10)
- VESTIL 30" x 36" Hydraulic Air Post Table, Load Cap. 2000 lb. (HT-20-3036A-AIR)
- VESTIL Foot Pump Scissor Lift, 400 lb. Cap, 17-7/10"W, 27-3/5"L (SCTAB-400)
- VESTIL Roller Work Positioner, Load Cap. 800 lb. (HYD-RR-35)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-60)
- SOUTHWORTH Scissor Lift Table, 4000 lb. Cap, 115V, 44"W, 48"L (4431432)
- Vestil Lifting Tables