Shop All Dock Levelers
Vestil
Edge of Dock Leveler, Mechanical, 99 in. W
Mfr # FM-3072
Zoro # G3807091
product price: $2,008.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$2,008.99
Free 30-Day Returns
Key Features
- Dock Leveler Lift Mechanism Mechanical Spring Counterbalance
- Overall Width 99 in
- Usable Width 72 in
- Load Capacity 30,000 lb
- Service Height Range 5 in Above or Below Dock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # FM-3072
- Zoro # G3807091
- UPC # 691215087520
- Country of Origin United States
- Category Dock Levelers
Dimensions
Overall Width | 99 in |
Usable Width | 72 in |
Service Height Range | 5 in Above or Below Dock |
Bumper Size | 2 in x 8 in x 18 in |
Open Depth | 27 in |
Closed Depth | 15 in |
Details
Dock Leveler Item | Edge of Dock Leveler |
Dock Leveler Lift Mechanism | Mechanical Spring Counterbalance |
Load Capacity | 30,000 lb |
Includes | Handle for Manual Operation |
Item | Edge of Dock Leveler |
Lift Mechanism | Mechanical Spring Counterbalance |
Description
Edge of Dock Leveler, Dock Leveler Lift Mechanism Mechanical Spring Counterbalance, 30,000 lb Load Capacity, Service Height Range 5 in Above or Below Dock, Overall Width 99 in, Usable Width 72 in, Bumper Size 2 in x 8 in x 18 in, Includes Handle for Manual Operation, Open Depth 27 in, Closed Depth 15 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Web Sling, Type 5, 8 ft L, 1 in W, Polyester, Gray (2MJX9)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 20 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER030C-20)
- RUBBERMAID COMMERCIAL Swivel Caster, Use With 1D655-6, 4YX34-6 (GRFG1005L40000)
- EGA Fixed Dock Ladder, Side Step, 3 Steps, 7 Rungs, Overall Length 6'6" (MDS03)
- VESTIL Edge of Dock Leveler, Mechanical, 93 in. W (FM-3066)
- VESTIL Dockleveler Option-Curb Angle Set, 6x6, PR (CAS-66)
- VESTIL ELECTRIC EDGE-O-DOCKLEVELER 20K 78 X 29 (PE-2078)
- VESTIL Edge of Dock Leveler, Hand Pump, 93 in. W (PP-2566)
- VESTIL Edge of Dock Leveler, Electric, 93 in. W (PE-2566)
- VESTIL DOCKLEVELER APPROACH RAMP OPTION 94 X 24 (RAMP-4)
- MCGUIRE Dock Leveler, Shock Absorber (702682)
- Vestil Ramps