Shop All Dock Levelers
Vestil
Edge of Dock Leveler, Mechanical, 93 in. W
Mfr # FM-3066
Zoro # G3807100
Item requires special delivery charges. A $325.00 per item surcharge will be applied.
$1,755.99
Free 30-Day Returns
Key Features
- Dock Leveler Lift Mechanism Mechanical Spring Counterbalance
- Overall Width 93 in
- Usable Width 66 in
- Load Capacity 30,000 lb
- Service Height Range 5 in Above or Below Dock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # FM-3066
- Zoro # G3807100
- UPC # 691215087513
- Country of Origin United States
- Category Dock Levelers
Dimensions
Overall Width | 93 in |
Usable Width | 66 in |
Service Height Range | 5 in Above or Below Dock |
Bumper Size | 2 in x 8 in x 18 in |
Open Depth | 27 in |
Closed Depth | 15 in |
Details
Dock Leveler Item | Edge of Dock Leveler |
Dock Leveler Lift Mechanism | Mechanical Spring Counterbalance |
Load Capacity | 30,000 lb |
Item | Edge of Dock Leveler |
Lift Mechanism | Mechanical Spring Counterbalance |
Includes | Handle for Manual Operation |
Description
Edge of Dock Leveler, Dock Leveler Lift Mechanism Mechanical Spring Counterbalance, 30,000 lb Load Capacity, Service Height Range 5 in Above or Below Dock, Overall Width 93 in, Usable Width 66 in, Bumper Size 2 in x 8 in x 18 in, Includes Handle for Manual Operation, Open Depth 27 in, Closed Depth 15 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 350 lb., 4" Wheel Diameter (402M59)
- DURABLE CORP M-30 Loading Dock Bumper (M-M30)
- VESTIL Spring, 40-146-001 (40-146-001)
- VESTIL Steel Pipe Safety Bollard - Yellow (BOL-48-5.5)
- VESTIL Pull Chain Mechanical Dockleveler (RR-66-20)
- VESTIL Edge of Dock Leveler, Electric, 25,000 lb. (PE-2572-36)
- VESTIL Edge of Dock Leveler, Mechanical, 105 in W (FM-2078)
- VESTIL DOCKLEVELER APPROACH RAMP OPTION 94 X 24 (RAMP-4)
- VESTIL Dockleveler Option-Curb Angle Set, 6x6, PR (CAS-66)
- VESTIL Edge of Dock Leveler, Hand Pump, 93 in. W (PP-2566)
- SERCO Holdown Springs, Holdown Spring, Lever (332-066)
- Vestil Ramps