Shop All Dock Levelers
Vestil
Edge of Dock Leveler, Mechanical, 105 in W
Mfr # FM-2078
Zoro # G3807119
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,671.99
Free 30-Day Returns
Key Features
- Dock Leveler Lift Mechanism Mechanical Spring Counterbalance
- Overall Width 105 in
- Usable Width 78 in
- Load Capacity 20,000 lb
- Service Height Range 5 in Above or Below Dock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # FM-2078
- Zoro # G3807119
- UPC # 691215020589
- Country of Origin United States
- Category Dock Levelers
Dimensions
Overall Width | 105 in |
Usable Width | 78 in |
Service Height Range | 5 in Above or Below Dock |
Bumper Size | 2 in x 8 in x 18 in |
Open Depth | 27 in |
Closed Depth | 15 in |
Details
Dock Leveler Item | Edge of Dock Leveler |
Dock Leveler Lift Mechanism | Mechanical Spring Counterbalance |
Load Capacity | 20,000 lb |
Item | Edge of Dock Leveler |
Includes | Handle for Manual Operation |
Lift Mechanism | Mechanical Spring Counterbalance |
Description
Edge of Dock Leveler, Dock Leveler Lift Mechanism Mechanical Spring Counterbalance, 20,000 lb Load Capacity, Service Height Range 5 in Above or Below Dock, Overall Width 105 in, Usable Width 78 in, Bumper Size 2 in x 8 in x 18 in, Includes Handle for Manual Operation, Open Depth 27 in, Closed Depth 15 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Steel Safety Latch Assmy, For 4DFP4-4DFP6 (ER2FR1002)
- ZORO SELECT Dust Ring (D148)
- DYNABRADE Rubber Wheel, 94481 (94481)
- BLUFF MANUFACTURING Container Ramp, Steel, 15,000 lb, 96 x 72In (15CR7296)
- VESTIL Edge of Dock Leveler, Electric, 93 in. W (PE-2566)
- VESTIL DOCKLEVELER APPROACH RAMP OPTION 94 X 24 (RAMP-4)
- VESTIL ELECTRIC EDGE-O-DOCKLEVELER 20K 78 X 29 (PE-2078)
- VESTIL Edge of Dock Leveler, Hand Pump, 93 in. W (PP-2566)
- VESTIL Edge of Dock Leveler, Electric, 25,000 lb. (PE-2572-36)
- VESTIL Edge of Dock Leveler, Mechanical, 99 in. W (FM-3072)
- BLUFF MANUFACTURING Edge of Dock Leveler, 20000 lb., 88 in. W (20EP66)
- Vestil Ramps